discount codeFree shipping over 300

Applied at checkout

Husky XS Pressure Activated Nozzle w/Waffle Splash Guard - 10416-02

Husky XS Pressure Activated Nozzle w/Waffle Splash Guard - 10416-02

Item #: WBB1871752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$320.55 up to 22% OFF

Price: $249.95

Quantity

Popular item in this category

Customers Also Viewed

Husky XS Pressure Activated Nozzle w/Waffle Splash Guard, Red - 10416-02

The Husky 010416-02 XS Pressure Activated Nozzle with Waffle Splash Guard can be configured for new installs. This model features plated brass fittings, UL listed components and is 100% continuity and pressure tested. Also features robust multi-plane husky swivel, chrome plated brass fittings and pre-fabricated hanging hardware assembly. Comes standard with XS nozzle pressure activated nozzle with waffle splash guard, multi-plane swivel, magbreak, 3/4" x 8-1/2-foot wirebraid curb hose and 3/4" x 9" wirebraid whip hose. The Husky 010416-02 XS Pressure Activated Nozzle with Waffle Splash Guard comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES19
  • WIDTH INCHES2-1/2
  • LENGTH INCHES11
  • SIZE--
  • STYLEXS
  • TYPEComplete Curb Hose Kit
  • DESCRIPTIONNozzle with Waffle Splash Guard
  • HOSE LENGTH FEET8-1/2
  • MAX PSI150
  • FLOW RATE15 GPM
  • WEIGHT LBS9.8
  • PACKAGE QUANTITY1
  • CONSTRUCTIONDie Cast Aluminum
  • COLOR FINISHRed
  • MANUFACTURERS PART NUMBER010416-02
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky XS Pressure Activated Nozzle w/Waffle Splash Guard - 10416-02

Husky XS Pressure Activated Nozzle w/Waffle Splash Guard - 10416-02

Item #: WBB1871752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top