discount codeFree shipping over 300

Applied at checkout

Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel - 10523-04

Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel - 10523-04

Item #: WBB1871983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$326.56 up to 22% OFF

Price: $255.95

Quantity

Popular item in this category

Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel - 10523-02

Usually ships in 5 to 8 days

Not Yet Rated

$255.95

Customers Also Viewed

Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel, Black - 10523-04

The Husky 010523-04 XS Pressure Activated Unleaded Nozzle with Multi-Plane Swivel can be configured for new installs. This model is 100% continuity and pressure tested and features chrome plated brass fittings, a multi-plane Husky swivel and UL listed components. Comes standard with XS unleaded pressure activated nozzle, multi-plane swivel, reconnectable safe-T-break, 5/8" x 10-foot hardwall curb hose and 5/8" x 9" hardwall whip hose. Stage II decommissioning ready and can be configured for new installs. Pre-fabricated hanging hardware assembly. The Husky 010523-04 XS Pressure Activated Unleaded Nozzle with Multi-Plane Swivel comes with a 1-year limited warranty that protects against defects in materials and workmanship.

Product Specifications

  • HEIGHT INCHES19
  • WIDTH INCHES2-1/2
  • LENGTH INCHES11
  • SIZE--
  • STYLEXS
  • TYPEComplete Curb Hose Kit
  • DESCRIPTIONUnleaded Nozzle w/Waffle Splash Guard
  • HOSE LENGTH FEET10
  • MAX PSI150
  • FLOW RATE15 GPM
  • WEIGHT LBS9.17
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER010523-04
  • BRANDHusky
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel - 10523-04

Husky XS Pressure Activated Unleaded Nozzle w/Multi-Plane Swivel - 10523-04

Item #: WBB1871983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top