Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley MAP Sensor - 158-0648

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Beck/Arnley MAP Sensor - 158-0648

Item #: WBB1451875

Sold By: globalindustrial.com

Expected ship date 05/23/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley MAP Sensor - 158-0648

Mounted on or connected to the intake manifold to monitor intake vacuum. Calculates air density and determine the engine's air mass flow rate, which in turn determines the required fuel metering for optimum combustion. Measures engine load so ignition timing can be advanced and retarded as needed. Regains proper fuel economy, engine power, and proper idle.

Product Specifications

    • MANUFACTURERS PART NUMBER158-0648
    • DESCRIPTIONMAP Sensor
    • PACKAGE QUANTITY1
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed