Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beck/Arnley Throttle Position Sensor - 158-0496

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Beck/Arnley Throttle Position Sensor - 158-0496

Item #: WBB1451122

Sold By: globalindustrial.com

Expected ship date 05/11/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beck/Arnley Throttle Position Sensor - 158-0496

Eliminates poor acceleration, hard starting and hesitation due to a failing sensor. Restore engine performance and efficiency. Engineered from premium materials and calibrated to OE specifications.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER158-0496
    • DESCRIPTIONThrottle Position Sensor
    • BRANDBeck/Arnley

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed