Projectors

Projectors
| Compare | Image | Screen Size | Connector | Speakers | Display Modes | Brightness | Lamp Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | SVGA | 3,800 lm | 190W | Ships Same Day WBB2396335 | $519.00 | ||
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | WXGA | 3,600 lm | 200W | Ships Same Day WBB2396336 | $619.00 | ||
![]() | 30 - 300 in. | USB 2.0, HDMI, Mini USB | 10W (x1) | WXGA | 3,500 lm | 200W | WBB2396295 | $819.00 |
Related Products
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black full motion TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 40" - 84" (VESA size 100 x 100mm, 200 x 200mm, 400 x 400mm, 600 x 400mm) and will hold up to 100 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your ...
This water, dust, and tamper proof LCD TV enclosure fits 26"- 32" TV screens and is perfect for outdoor and harsh public or industrial environments. Key Features and Benefits: Water-proof, Dust-proof, & Tamper-proof - NEMA 4X Strong, Welded Steel Construction with Hinged Door, Built to Last Shatter-proof Clear or Anti-Glare Polycarbonate Window German Engineered, Keyed Compression Locks Axial Fan and Filter System Filter is Easily Cleaned or Inexpensively Replaced Internal, Adjustable VESA Mount Bracket (fits all TV's) Mounts Directly to Wall without need for Clunky, Exterior Bracket ...
Convert your existing desk into a full-featured height-adjustable workstation with the affordable CVTR PRO-WO from Luxor. This high-quality standing desk converters' ergonomic two-tier design ensures the perfect monitor and keyboard placement, whether you're sitting or standing. The spacious top shelf easily fits dual-monitors, while the lower shelf offers plenty of room for a mouse and a full-sized keyboard. With zero assembly required, you can simply set the desktop converter on any surface and instantly enjoy the flexibility of sitting or standing throughout the workday. With a ...
An affordable, adjustable-height desktop riser that lets you sit and stand in comfort. CHANGEdesk Mini is the smallest and simplest desktop riser in the patented CHANGEdesk series. It's a convenient Laptop Standing Desk - the 27.5" x 19.5" top panel is the perfect size to hold your notebook and work materials. Plenty of space for a single monitor + keyboard + mouse, CHANGEdesk Mini is a quick and effective way to stand up at any desk. Features: HEIGHT RANGE: 3" -14", 4 Height Settings (3", 6", 10", 14") ADJUSTMENT TYPE: A single adjustment lever quickly adjusts your workspace height ...
Find your best view, save desk space and discover your most productive self, thanks to the LX Dual Side-by-Side Arm. This dual monitor mount is perfect for side-by-side or low angle views. Project wrapped up? Reclaim a space full of opportunities by folding the arms and pushing them aside during a much-needed screen break. Features: Includes two LX arms, two extensions, pole, t-bracket, desk clamp, grommet mount Can be configured to hold a laptop instead of an LCD display; also order the LX Notebook Tray (50-193-200) Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring ...



