Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AFS-TEX System 5000 Anti-Fatigue Mat 26" x 36" Midnight Black

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

AFS-TEX System 5000 Anti-Fatigue Mat 26" x 36" Midnight Black

Item #: WBB2240902

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AFS-TEX System 5000 Anti-Fatigue Mat 26" x 36" Midnight Black

AFS-TEX System 5000 anti-fatigue mat for ultimate relieve the strain from prolonged standing while working in the home or office.Contoured non-linear profile of between 0.8" and 2" to optimize posture movement, blood flow and prolonged standing comfort for maximum strain relief. Reduces pressure on the body by up to 54%. Ideal for use with stand-up desking. For use on hard floors and all pile carpets.

    Product Specifications

      • LENGTH INCHES36
      • WIDTH INCHES26
      • COLOR FINISHMidnight Black
      • BACKING MATERIALFoam
      • BORDER COLORBlack
      • BRANDFloortex
      • DESCRIPTIONAFS-TEX System 5000 Anti-Fatigue Mat 26 x 36 Midnight Black
      • MANUFACTURERS PART NUMBERFCA52535BK
      • SIZEPre-Cut Mat
      • SURFACEPolyurethane
      • THICKNESS0.7
      • TYPE26 x 36
      • PATTERNConltured

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!