ShopSol Upholstered Operational Chair with Contoured Seat

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

ShopSol Upholstered Operational Chair with Contoured Seat

Item #: WBB271821

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $504.00 Save up to 42%
Price: $ 291.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Upholstered Operational Chair with Contoured Seat

  • Extremely durable, abrasion resistant fabric
  • 1,000,000 double rubs
  • Extra large 3" thick molded foam seat 20"W x 18"D
  • Extra large backrest 16"W x 15"H
  • Backrest angle adjusts 20° and height 5" with convenient lockdown knobs
  • Adjustable extra large 20" diameter circular foot ring

Product Specifications

    • BRANDShopSol
    • COLOR FINISHGray
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES16
    • BACK HEIGHT INCHES15
    • DESCRIPTIONOperational Seating
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT HEIGHT RANGE INCHES19 to 27
    • SEAT CONSTRUCTIONFabric
    • STYLETask Stool
    • UPHOLSTERYFabric
    • WEIGHT LBS29.3
    • SEAT COLORGray
    • BASE DIAMETER INCHES26
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • BACK TYPEMid Back
    • COLOR FAMILYGray
    • CAPACITY LBS300
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER1010321
    • SEAT HEIGHT MAXIMUM INCHES27
    • SEAT HEIGHT MINIMUM INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!