ShopSol Deluxe Operational Chair with Extra Large Seat

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ShopSol Deluxe Operational Chair with Extra Large Seat

Item #: WBB271849

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $586.20 Save up to 45%
Price: $ 322.95
Product Information
Customer Review
Product Q&A
Accessories
ShopSol Deluxe Operational Chair with Extra Large Seat

Constructed of a stable 5-blade 26" diameter molded nylon and webbed fiberglass reinforced base with polyurethane seats and backs for long lasting durability. Made specifically for easy versatility to suit all work surface heights. Pneumatic seat height adjustments from 19" to 27". Includes 20" diameter height-adjustable footring. Telescoping dust cover conceals lift for protection from dust and dirt buildup. Offers a 19" W x 17-1/2" D large padded self-skinning foam seat and 15-1/2" W x 12-1/2" H large padded backrest. Color is Black. Capacity is 300 lbs.

Product Specifications

    • BRANDShopSol
    • COLOR FINISHBlack
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES15-1/2
    • BACK HEIGHT INCHES12-1/2
    • DESCRIPTIONMulti-Function Operational Chair
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES19
    • SEAT DEPTH INCHES17-1/2
    • SEAT HEIGHT RANGE INCHES19 to 27
    • SEAT HEIGHT INCHES19 to 27
    • SEAT CONSTRUCTIONPolyurethane
    • STYLETask Stool
    • UPHOLSTERYPolyurethane
    • WEIGHT LBS36
    • SEAT COLORBlack
    • BASE DIAMETER INCHES26
    • HEIGHT ADJUSTMENT Pneumatic
    • BASE5 Legged
    • BACK TYPEMid Back
    • COLOR FAMILYBlack
    • CAPACITY LBS300
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER1010323
    • SEAT HEIGHT MAXIMUM INCHES27
    • SEAT HEIGHT MINIMUM INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!