Heavy Duty Stool - Vinyl - Low Back - Aluminum Base - Gray

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Heavy Duty Stool - Vinyl - Low Back - Aluminum Base - Gray

Item #: WBB560893

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Vinyl Stool with Aluminum Base & Foot Ring Gray

Super heavy duty 450 lbs. capacity. 20" wide x 18" deep seat with 3" Thick high resilient density foam, for better comfort. Seat range 21"-31". Aluminum base. 20" Footring. Black back bar. Rubber edge banding protection on seat and back. Back 15-1/2" W x 12" H. Weight 34 lbs.

Product Specifications

    • BRANDIndustrial Seating
    • ARM TYPEArmless
    • BACK WIDTH INCHES15-1/2
    • BACK HEIGHT INCHES12
    • DESCRIPTIONHeavy Duty Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES18
    • SEAT CONSTRUCTIONVinyl
    • STYLEShop Stool
    • SEAT COLORGray
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Pneumatic
    • BACK TYPELow Back
    • BASE5 Legged
    • CAPACITY LBS450
    • WITH CASTERSYes
    • MANUFACTURERS PART NUMBERAL10-V-Grey-232
    • SEAT HEIGHT MAXIMUM INCHES31
    • SEAT HEIGHT MINIMUM INCHES21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!