Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Yost 3-1/2" General Purpose Drill Press Vise
Yost General Purpose Drill Press Vise Model 3D, cast in 30,000 PSI gray iron, is a sturdy compact 3-1/2" vise recommended for drill press use. The base includes three bolt lugs for versatility in mounting on a drill press table. The steel adjusting screw has a coarse-pitch thread for fast action. The movable jaw is grooved vertically as well as horizontally for convenience in holding round pieces. Overall dimensional specifications for the Model 3D drill press are as follows: 13-1/2" (Length), 6-1/2" (Width) and 2-9/16" (Height).
Yost General Purpose Drill Press Vise Model 3D, cast in 30,000 PSI gray iron, is a sturdy compact 3-1/2" vise recommended for drill press use. The base includes three bolt lugs for versatility in mounting on a drill press table. The steel adjusting screw has a coarse-pitch thread for fast action. The movable jaw is grooved vertically as well as horizontally for convenience in holding round pieces. Overall dimensional specifications for the Model 3D drill press are as follows: 13-1/2" (Length), 6-1/2" (Width) and 2-9/16" (Height).
Weights & Dimensions
- Width 7 in
- Length 15 in
- Height 3 in
- Jaw Width 3-1/2 in
- Size 4 in
- Weight 12 lbs
- Jaw Opening 4 in
- Throat Depth 1-1/2 in
Product Details
- Description Drill Press Vise
- Type General Purpose
- Brand Yost Vises
- Base Type Stationary
- Material Iron
- Manufacturers Part Number 10003
- Color Family Blue
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Yost 3-1/2" General Purpose Drill Press Vise
$148.95
- Product Information
- Customer Review
- Product Q&A
- Accessories