Zep® Carpet Extraction Cleaner Lemongrass, Gallon Bottle 4/Case - ZPPR00624CT
Designed to work best in hot water extraction equipment, this environmentally preferred concentrate easily removes soil - and helps protect carpet from future staining. It's safe for stain-resistant treated carpets and leaves behind a light lemongrass fragrance.
Zep® Carpet Extraction Cleaner, Gallon Bottle, 4 Bottles - ZPP1041398
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 37 lbs |
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Scent | Lemongrass |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Carpet Extraction Cleaner |
| Manufacturers Part Number | ZPP1041398 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | Zep |