discount codeFree shipping over 300

Applied at checkout

+

Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB601913A

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $38.95

Save $1.17 with 3% off when you use your Global Industrial Credit Card.

Quantity

Upgrade this item for just $4.00 more

Customers Also Viewed

BOLTLESS SHELF
Double Rivet - Wood Deck
Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8" thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Boltless Shelving Instructions


Product Specifications

  • accessory_typeShelf
  • SHELF CAPACITY LBS1200
  • SHELF CONSTRUCTIONWood Deck
  • MODEL601913A
  • UNIT TYPEDouble Rivet
  • ACCESSORY WIDTH INCHES48
  • COLOR FINISHGray
  • CONSTRUCTIONSteel 14-gauge
  • ACCESSORY DEPTH INCHES24
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: shelf user

    Date: March 23, 2018

    good shelf
    Your review:
    it's sturdy
    Pros:
    it works as it should
    Cons:
    shipping doesn't collate them as asked
  • Reviewer: MYRON

    Date: February 14, 2014

    boltless wood deck shelves
    Your review:
    Everthing worked great. Good quality. Quick service.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

Item #: WB601913A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray
    Additional Shelf Level Boltless Wood Deck 48"W x 24"D - Gray

    Be the first to know about our special deals and events!

    Top