discount codeFree shipping over 300

Applied at checkout

Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Mint

Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Mint

Item #: WBB227369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $337.95

Quantity

Customers Also Viewed

Partition door is made using vinyl upholstery. Convenient 2'W self closing door swing both in and out for ease of access. Easily connects to end of Portable Room Dividers (sold separately) using the connector latches at the end of the unit. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. 22"W x 60"H Overall. Mint Finish.

Product Specifications

  • WIDTH INCHES22
  • HEIGHT INCHES60
  • COLOR FINISHMint
  • BRANDScreenflex
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERDR5-VN
  • PACKAGE QUANTITY1
  • THICKNESS INCHES3/4
  • MATERIALVinyl
  • FRAME CONSTRUCTIONSteel
  • TYPEAccessory
  • LIMITED WARRANTY3 Years
  • ACCESSORY TYPEDoor Addition
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Mint

Screenflex 5'H Door - Mounted to End of Room Divider - Vinyl-Mint

Item #: WBB227369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top