SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Impact® Tablemover™, 7376

Impact® Tablemover™, 7376

Item #: WBB794117

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Impact® Tablemover™, 7376
  • Impact® Tablemover™, 7376

    $37.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $294.00

$45.35 up to 16% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Impact® Tablemover™, 7376

Impact® Tablemover™, 7376

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Interion® Table Cart For Rectangular Folding Tables Holds 12 - up 72"

Interion® Chair and Table Cart - Double Tier - Holds 42 Chairs & 8-10 Tables

Interion® Chair and Table Cart - Double Tier - Holds 42 Chairs & 8-10 Tables

Stacking Chair and Student Desk Mover

Stacking Chair and Student Desk Mover

Round/Rectangular Folding Table Mover 2 Fixed & 2 Swivel 5" Phenolic Casters

Round/Rectangular Folding Table Mover 2 Fixed & 2 Swivel 5" Phenolic Casters

Vertical Storage Folding Table Dolly For 72" Round Table

Vertical Storage Folding Table Dolly For 72" Round Table

Dolly For 8600 Chair, 20 Chairs Capacity

Dolly For 8600 Chair, 20 Chairs Capacity

Stacking Chair Dolly for National Public Seating 8700 and 8800 Chairs - 35 Chair Capacity - Pkg Qty 2

Stacking Chair Dolly for National Public Seating 8700 and 8800 Chairs - 35 Chair Capacity - Pkg Qty 2

Sled Base Stack Chair Cart

Sled Base Stack Chair Cart

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

Unisex Microstatic ESD Lab Coat - Blue, L

Unisex Microstatic ESD Lab Coat - Blue, L

Impact® Tablemover™, 7376

The TableMover™ helps reduce back injuries; ergonomically designed. Labor saver; turns a 2-person job into a 1-person job.

Features:

  • Made of durable and unbreakable HDPE plastic.
  • Fits most standard folding tables 4' x 12' or smaller.
  • Accommodates tabletop thickness of 7/8" or less.
  • Holds up to 150 lbs.
  • Use in either direction.
  • Patent pending design.


Weights & Dimensions

  • Depth 6-3/4 in
  • Width 8-1/2 in
  • Height 4-7/8 in
  • Weight 2 lbs

Product Details

  • Package Quantity 1
  • Brand Impact Products
  • Description Tablemover
  • Material Plastic
  • Manufacturers Part Number 7376
  • Color Family Fluorescent Yellow/Green
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 22, 2017

    Tablemover
    Your review:
    The movers are a lifesaver. Wish I had these 1 few years back. Would have made moving those 50-75# (6-8ft) wooden folding tables a heck of a lot easier and easier on the back. Our staff loves them now!.
  • Reviewer: Anonymous

    Date: January 25, 2016

    Back Saver
    Your review:
    These lightweight table movers are the best! They allow one person to physically move tables alone. Handy!
  • Reviewer: Anonymous

    Date: March 18, 2015

    Greatest little invention
    Your review:
    This little 2 wheeled wonder is amazing if you are trying to move a heavy long table by yourself. Love it!
  • Reviewer: Anonymous

    Date: November 10, 2014

    Table movers
    Your review:
    Was exactly what I ordered and arrived quickly
  • Reviewer: Anonymous

    Date: October 21, 2013

    Tablemover
    Your review:
    The table mover works great...moves tables easily, with much less physical strain on your back. I will purchase more!
Product Q & A

There are 1 questions and 1 answer for this product.

  • do these movers fit the standard 8ft. plastic portable tables? I'm not able to carry them by myself even though they are 'lightweight'. Thank you!

    Question Asked By: Carrie, May 11, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Carrie, this product supporting your tabletop is dependent upon the table thickness. It will accommodate a 7/8" thick table or less and will fit standard 4'W x 12'L tables or smaller. Other table cart options that will support an 8' rectangular table are model numbers 506745: https://www.globalindustrial.com/p/office/carts/chair-table/table-truck-rectangular-folding-tables-holds-12, 506746: https://www.globalindustrial.com/p/office/carts/chair-table/table-truck-rectangular-folding-tables-holds-10, or B2217192: https://www.globalindustrial.com/p/office/carts/chair-table/multi-use-table-transport-dolly-cart-brown. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Tablemover™, 7376

Impact® Tablemover™, 7376

Item #: WBB794117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Impact® Tablemover™, 7376
    Impact® Tablemover™, 7376
    Impact® Tablemover™, 7376
    Impact® Tablemover™, 7376
    Impact® Tablemover™, 7376
    Impact® Tablemover™, 7376
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant