discount codeFree shipping over 300

Applied at checkout

Waterproof Panel Kit for Nanuk 940 Case - Lexan

Waterproof Panel Kit for Nanuk 940 Case - Lexan

Item #: WBB892318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$106.08 up to 45% OFF

Price: $57.95

Save $1.74 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Waterproof Panel Kit for Nanuk 940 Case - Lexan

Included in Nanuk waterproof panel kit is a contoured 3/16" thick polycarbonate panel with mounting screws and an adhesive backed die-cut waterproofing gasket. The Lexan panel can easily be modified using a standard drill and keyhole or electric jigsaw to accommodate your equipment. Fits Nanuk 940 Cases.

Product Specifications

  • LENGTH INCHES20-11/16
  • WIDTH INCHES14-11/16
  • HEIGHT INCHES1/8
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYClear
  • COLOR FINISHClear
  • CONSTRUCTIONPolycarbonate Resin
  • MANUFACTURERS PART NUMBER940-PANEL POLY. KIT
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES940
  • STYLEPanel Kit
  • TYPEAccessory - Panel Kit
  • WEIGHT LBS2.3
  • accessory_typePanel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterproof Panel Kit for Nanuk 940 Case - Lexan

Waterproof Panel Kit for Nanuk 940 Case - Lexan

Item #: WBB892318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top