DeWalt® 2-in-1 Flooring Nailer/Stapler - DWFP12569
Write a Review
|
Questions & Answers (0)
Product Description
The DWFP12569 requires 3.7 cubic feet per minute (105 liters per minute) of free air to operate at the rate of 60 fasteners per minute, at 80 p.s.i. (5.6 kg/cm2). Take the actual rate at which the tool will be run to determine the amount of air required. For instance, if your fastener usage averages 30 fasteners per minute, you need 50% of the tool's c.f.m. of free air which is required to operate the tool at 60 fasteners per minute.
PRICE
$304.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 1/2 - 2 in |
| NPT | 1/4 in |
Product Details
| Magazine Capacity | 100 |
| Operating Pressure | 70 - 100 PSI |
| Description | 2-in-1 Flooring Nailer/Stapler |
| Manufacturers Part Number | DWFP12569 |
| Brand | DeWalt |