SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Item #: WBB1222396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15,255.00

$2,542.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 8 Amps, 6200 Watt, 460V, 231 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 7.5 Amps, 800 Watt, 110V, 36 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Ebac Industrial Desiccant Dehumidifier, 15 Amps, 11800 Watt, 460V, 562 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 20 Amps, 7600 Watt, 220V, 364 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial® Commercial Dehumidifier w/ Humidistat, 115V, 110 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Global Industrial™ Low Grain Refrigerant Dehumidifier w/ Pump, 120V, 250 Pints

Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints

Dri Eaz® Low Grain Dehumidifier w/Humidistat, 115V, 240 Pints

Ebac Wall Mounted Dehumidifier w/Pump, 7 Amps, 294 CFM, 115V, 95 Pints

Ebac Wall Mounted Dehumidifier w/Pump, 7 Amps, 294 CFM, 115V, 95 Pints

Ebac Versatile Workhorse Dehumidifier w/Hours Run Meter, 1090 Watt, 110V, 97 Pints

Ebac Versatile Workhorse Dehumidifier w/Hours Run Meter, 1090 Watt, 110V, 97 Pints

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dehumidifiers are required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. 1 Year Limited Warranty on parts and 3 years on the sealed refrigeration system. Comes with 10 fan speed settings and depending on CFM measurements taken at the duct outlets to set desired moisture extraction unit can provide high extraction 364, deep drying 323 or high efficiency 286 pints per day.

Weights & Dimensions

  • Depth 23 in
  • Width 28 in
  • Height 48 in
  • Weight 198 lbs

Product Details

  • CFM Medium 530 CFM
  • Voltage 460 V
  • Number of Speeds 10
  • Pints/Day Dehumidification 364
  • Controls On/Off
  • CFM High 883 CFM
  • AHAM Rated Capacity @ 80°F/60% Rh 364 PT
  • Watts High 7600 W
  • Amps High 10 A
  • Material Steel
  • CFM Low 147 CFM
  • Decibels 67
  • Max Temperature 104 °F
  • Hertz 60 Hz
  • Manufacturers Part Number DD900 460V
  • Color Family Red
  • Min Temperature -4 °F

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CE
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this unit available for immediate delivery? If not what is the actual lead time

    Question Asked By: Cjl, August 03, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Clint, the unit is available for immediate delivery from the west coast only. Availability on the east coast is pending docking and clearance at the port. Thank you for your question.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Ebac Industrial Desiccant Dehumidifier, 10 Amps, 7600 Watt, 460V, 364 Pints

Item #: WBB1222396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant