+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cassida High Speed Coin Counter/ Off-Sorter
Giant Features in a Compact Counter The Cassida C500 combines the features most demanded in a coin counter into one tough, compact, and portable machine. One of the smallest and fastest compact coin counters on the market, it's the perfect choice for vending routes and any other application where durability, portability, and small storage and operating footprints are required. Fast, Accurate, and Reliable The C500 accurately counts and bags multiple denominations from its 4,000-coin hopper at over 2,000 coins per minute. Commonly used features can be accessed using the durable keypad and information is displayed on the easy-to-read LCD screen. Adding and Batch Counting The C500 includes all the counting modes you would expect to find on larger machines, plus a memory function. Batch mode counts amounts as low as 20 coins. Off-Sorting The off-sorting feature allows the C500 to count one denomination while sorting out all other coins and is available in all modes. Works with Foreign Coins or Tokens An easy-to-use coin thickness adjustment allows the C500 to work with just about any tokens or coins, including Canadian and Mexican. Portable Compact, lightweight, foldable, and easy to carry, the C500 is also simple to set up and operate. A built-in handle makes transporting the unit easy. The optional car adapter is perfect for applications where workspace and access to AC outlets is limited.
Giant Features in a Compact Counter The Cassida C500 combines the features most demanded in a coin counter into one tough, compact, and portable machine. One of the smallest and fastest compact coin counters on the market, it's the perfect choice for vending routes and any other application where durability, portability, and small storage and operating footprints are required. Fast, Accurate, and Reliable The C500 accurately counts and bags multiple denominations from its 4,000-coin hopper at over 2,000 coins per minute. Commonly used features can be accessed using the durable keypad and information is displayed on the easy-to-read LCD screen. Adding and Batch Counting The C500 includes all the counting modes you would expect to find on larger machines, plus a memory function. Batch mode counts amounts as low as 20 coins. Off-Sorting The off-sorting feature allows the C500 to count one denomination while sorting out all other coins and is available in all modes. Works with Foreign Coins or Tokens An easy-to-use coin thickness adjustment allows the C500 to work with just about any tokens or coins, including Canadian and Mexican. Portable Compact, lightweight, foldable, and easy to carry, the C500 is also simple to set up and operate. A built-in handle makes transporting the unit easy. The optional car adapter is perfect for applications where workspace and access to AC outlets is limited.
Product Specifications
- WIDTH INCHES9
- DEPTH INCHES15
- HEIGHT INCHES7-5/16
- BRANDCassida Corporation
- COLOR FINISHTan / Gray
- DESCRIPTIONHigh Speed Coin Counter / Off-Sorter
- DISPLAY TYPELCD
- ERROR DETECTIONDoule, Chain, Half
- HOPPER CAPACITY700
- LOADING TYPETop
- MANUFACTURERS PART NUMBERC500
- PACKAGE QUANTITY1
- SPEED1,500 Bills / Min
- STORAGE CAPACITY250
- VOLTAGE110
- LIMITED WARRANTY1 Year
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Cassida Selectable 4 Speed Heavy Duty Currency Counter with UV ADVANTEC75UV
Item #: B1735630
Not Yet Rated
Usually ships in 3 to 6 days
$453.95

Cassida High Speed Coin Counter/ Off-Sorter C500
$475.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories