take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries

Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries

Item #: WB988294

(5)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Blue LED Forklift Pedestrian Safety Warning Spotlight.

    $54.00

  • High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts

    $37.95

Price: $2,499.00

$416.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,499.00 or save 3% on purchase.

Quantity

Save $300.00 with this comparable product

Customers Also Viewed

Global Industrial™ 3300 LB. CAPACITY SELF-PROPELLED ELECTRIC POWER PALLET JACK TRUCK

Increase Worker Productivity, Efficiency and Safety!

Fully Powered Electric Pallet Truck easily lifts and lowers loads with a push of a button. Maneuvers loads up ramps and inside trailers. Double reinforced welded forks for years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Includes a Curtis controller for smooth and responsive control, and an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes battery, integral battery charger, Curtis battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 0.7 KW drive and 0.8 KW lift motors, 3-5/16" lowered and 8" raised heights. Offers a minimum of 8 hours service per charge. 1 Year Limited Warranty.

Note: Not for use on inclined or declined surfaces greater than 4°.

Product Specifications

  • LENGTH INCHES65-1/2
  • WIDTH INCHES24-13/16
  • HEIGHT INCHES51-1/2
  • CAPACITY LBS3300
  • COLOR FINISHYellow & Black
  • ASSEMBLYAssembled
  • BATTERY(2) 12 Volt / 95AH
  • BRANDGlobal Industrial™
  • CHARGERIntegral 25 amp 120V
  • CONSTRUCTIONSteel
  • DUTY CYCLE PER CHARGE8 Hours
  • FORK LENGTH INCHES47
  • FORK WIDTH INCHES6-5/16
  • GRADEABILITY4%
  • LIMITED WARRANTY1 Year
  • LOWERED HEIGHT INCHES3-5/16
  • MANUFACTURERS PART NUMBERRA15W
  • OVERALL LENGTH INCHES65-1/2
  • OVERALL WIDTH INCHES28-1/2
  • RAISED HEIGHT INCHES8
  • TRAVEL SPEED MPH2.5 Loaded; 3.5 Unloaded
  • TURNING RADIUS INCHES57-11/16
  • TYPESelf Propelled Walkie Pallet Jack Truck
  • WEIGHT LBS662
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert Ferringo jr

    Date: November 29, 2019

    Order was received very fast.
    Your review:
    The order was received within two business days. Sales associate was very diligent.
  • Reviewer: Karen Tyre

    Date: October 07, 2019

    GREAT LIFT
    Your review:
    All you have to do let it charge and all ready to go ,and go
  • Reviewer: DAVID

    Date: July 08, 2018

    director of engineering
    Your review:
    Works great, great price just what we were looking for
    Pros:
    works great price was even better
    Cons:
    no problems
  • Reviewer: NEAL

    Date: June 28, 2018

    Global Industrial Electric Pallet Jack
    Your review:
    Jack is solid and sturdy; just right for our Custodial Supply Room. This jack will help to save our aging backs and legs when bringing loads into our supply room.
  • Reviewer: John

    Date: April 16, 2018

    Easy to use
    Your review:
    We love this item
    Pros:
    Holds charge well, easy to maneuver.
    Cons:
    As most walkie trucks the height lift is limited
Product Q & A

There are 3 questions and 3 answers for this product.

  • Most of the pallets we deal with in our business are narrow Euro pallets 26" between skids. i see this item is just narrower than that. will it definitely work with these narrow pallets?

    Question Asked By: JOE, January 09, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, January 13, 2020

      Hello Joe, the unit in question may be a snug fit for the euro pallet but it is achievable. Thank you for your question.

  • Would like to use this product on warehouse floor but also need to go across a parking lot. The wheels will get chewed up. Are there replacement wheels available, what is the cost and how difficult is it if available.

    Question Asked By: Jeff, May 04, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jeff, Yes replacement wheels are available, they are Global part number 988462. To order them please call our sales team. I have forwarded this query to our sales team as they can provide additional detail. Thank you for your interest in our product!

  • Can the speed to governed on this unit?

    Question Asked By: Harry McGregor, December 17, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, December 17, 2015

      The unit features an easy to use thumb-operated throttle with infinite forward and reverse speeds.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries

Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries

Item #: WB988294

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries
    Global Industrial™ Self-Propelled Electric Pallet Jack Truck 3300 Lb. Cap. (2) 95AH Batteries

    Be the first to know about our special deals and events!

    Top