Page 117 - tmp
P. 117
EXTRA HIGH CAPACITY BULK RACK
Best Value On The Market – Up to 3800 lbs. Per Shelf
COMPARE
OUR BULK
RACK TO
OTHERS
We’ve compared our 72”W
x 36”D x 72”H bulk rack
to the competition’s and after
thorough testing, Our quality
comes out on top once again!
Our bulk rack weighed 31 lbs.
heavier than the competition,
giving it a more durable and stable
construction. For added stability,
our models include a welded base
plate that allows floor anchoring. WIRE DECK
Our bulk racks include 4 built-in
cross braces, giving our units
added rigidity under high amounts
of weight and pressure. STEEL DECK
Our load capacity per shelf for this
unit stands strong at 2750 lbs.,
while theirs stands at only 2000 lbs.
Shelf adjustments can be made
easily on our unit at 2” increments
while theirs offers 3”.
Our .0615” deck supports offer
greater capacity while theirs is half the gauge
at .0335”. Our bulk racks include safety pins
for secure cross beam installation, and don’t
forget that our Z-beam designed cross beams
allow greater capacity, strength and rigidity.
THE DIFFERENCE
Our Racks Are Built Better. Here’s Why:
BEAMS UPRIGHTS
THEIRS OURS THEIRS OURS BUILD YOUR OWN
WOOD DECK- 5 /8” Tk. Particle WIRE DECK-Epoxy Finish
W”x D” Model Price W”x D” Model Price
60 x 18 SG504592 $14.00 --- --- ---
60 x 24 SG504568 19.00 60 x 24 SG504579 $31.00
60 x 36 SG504569 25.00 60 x 36 SG504580 42.00
60 x 48 SG504570 31.00 60 x 48 SG504581 51.00
TWO 1 /2” HOOKS THREE LARGE 1” 72 x 18 SG504571 18.00 72 x 18 SG504582 29.00
.068” THICK HOOKS FOR POSITIVE 72 x 24 SG504572 21.00 72 x 24 SG504583 36.00
FIT .0785” THICK 72 x 36 SG504573 30.00 72 x 36 SG504584 48.00
BEAMS 72 x 48 SG504574 37.00 72 x 48 SG504585 60.00
96 x 18
96 x 18
SG504575
20.00
SG504586
37.00
THEIRS OURS 96 x 24 SG504576 27.00 96 x 24 SG504587 44.00
SG504577
96 x 36
60.00
SG504588
96 x 36
38.00
96 x 48 SG504578 53.00 96 x 48 SG504589 80.00
*Decks ship in 2 pieces
BOX FORMED ROLL FORMED
WITH 4 BENDS WITH 8 BENDS BEAMS-12 gauge.
3”H 3 1 /2”H FOR EXTRA UPRIGHTS- 1 3 /4” x 1 3 /4” 14 gauge Gray powder coat finish
STRENGTH Gray powder coat finish Cap. lbs. Price Each
THEIR BEAMS OUR BEAMS Price Each L” Pair Model 1-6 7+
H”x D” Model 1-6 7+ 60 3800 SG504560 $58.00 $54.00
72 x 18 SG504550 $81.00 $76.00 72 2750 SG504561 67.00 63.00
ADDITIONAL LEVELS 72 x 24 SG504551 82.00 77.00 96 2150 SG504562 86.00 81.00
72 x 36 SG504552
81.00
86.00
Include one pair of beams, 6 deck supports and choice of deck. 18” depth do not include deck supports 72 x 48 SG504553 88.00 83.00 DECK SUPPORTS - Powder coat
NO DECK WOOD DECK WIRE DECK STEEL DECK 96 x 24 SG504554 102.00 96.00 Price Each
W”x D” Model Price Model Price Model Price Model Price 96 x 36 SG504555 110.00 103.00 D” Model 1-6 7+
60 x 18 SG504530A $52.00 SG504590A $64.00 --- --- --- --- 96 x 48 SG504556 115.00 109.00 24 SG504549 $9.00 $9.00
60 x 24 SG504407A 68.00 SG504281A 86.00 SG504464A $110.00 SG504344A $120.00 120 x 24 SG504557 125.00 117.00 36 SG504566 14.00 13.00
60 x 36 SG504408A 79.00 SG504282A 100.00 SG504465A 133.00 SG504345A 158.00 120 x 36 SG504558 134.00 126.00 48 SG504567 25.00 23.00
60 x 48 SG504409A 99.00 SG504283A 128.00 SG504466A 150.00 SG504346A 202.00 120 x 48 SG504559 136.00 128.00
72 x 18 SG504531A 60.00 SG504536A 73.00 SG504542A 94.00 --- ---
72 x 24 SG504410A 76.00 SG504284A 94.00 SG504467A 121.00 SG504347A 137.00 STEEL DECK-Galvanized
72 x 36 SG504411A 86.00 SG504285A 115.00 SG504468A 142.00 SG504348A 164.00 Price Each
72 x 48 SG504412A 105.00 SG504286A 143.00 SG504469A 187.00 SG504349A 209.00 W”x D” Model 1-6 7+
96 x 18 SG504532A 76.00 SG504537A 97.00 SG504543A 115.00 --- --- 12 x 24 SG504563 $33.00 $30.00
96 x 24 SG504413A 91.00 SG504287A 119.00 SG504470A 155.00 SG504350A 181.00 12 x 36 SG504564 45.00 43.00
96 x 36 SG504414A 104.00 SG504288A 136.00 SG504471A 182.00 SG504351A 224.00 12 x 48 SG504565 58.00 54.00
96 x 48 SG504415A 122.00 SG504289A 168.00 SG504472A 229.00 SG504352A 274.00
117