Page 119 - tmp
P. 119
TEARDROP PALLET RACK
Premium Quality at a Low Price
Offers quick and easy, tool free assembly for all your pallet storage needs. Tear drop, snap-in locking slots ensure a secure
and stable unit. Durable, heavy 13 gauge steel one piece box-formed reinforced upright frame punched 2” on centers
for maximum adjustability and 15 gauge beams for years of service. Positive six-way locking action; right to left; front to
back; up/down. Locks automatically, snaps into place, and secures beam; is visible for easy checking and fast adjustment.
Welded braces provide maximum rigidity and stability. Epoxy finish. Step down beam design accommodates cross bars
and decking. Interchangeable with Teardrops styles of the following manufacturers: Interlake, Kingway, Unarco, Steel King,
1
1
USP, Wireway/Husky, and Speed Rack. 3 /4” x 4 /4”. 12 ga. base plate anchors upright to floor and distributes weight evenly.
HOW TO SELECT PALLET RACK:
A. Height: Measure all verticals including
height of pallet, pallet-load, and beam.
Add an extra 4” to 8” clearance between
top of load and bottom of beam above.
Top beam should be a minimum of 6” less
than the lifting height of forklift.
B. Depth: Measure depth of pallet. Pallet
should overhang frame by 3” front
and back. (eg.: 48” deep pallet, use 42”
deep frame.)
P
C. Width: Measure width of pallet, add a
minimum of 3” clearance pallet to frame
and 4” between pallets to determine
correct beam length. Each pair of beams
must support weight of pallets per level.
D. Frame Capacity: Add total weight of all P P
pallets for each bay (exclude pallets on
floor.) This is your desired frame capacity.
E. A common frame should be used
between each section. 4"
1”
UPRIGHT FRAME BEAMS (ORANGE)
(GREEN) One pair required per level. 1 5 /8”
Frame Price Each Clear Cap. Beam Price Per Pair
H” x D” Model 1-9 10+ Span” Lbs./Pr. Ht.” Model 1-9 10+ BEAM Ht.”
3” x 1 1 /8” COLUMN 23,400 LB. CAP. 48 6590 3 /16 SG245970 $49.00 $48.00
5
5
96 x 48 SG796346 $97.00 $92.00 96 3230 3 /16 SG597001 90.00 88.00
1
96 x 36 SG796344 87.00 82.00 96 5030 4 /32 SG245972 96.00 94.00
1
96 x 42 SG796345 91.00 87.00 96 7160 5 /8 SG245973 117.00 113.00 FLOOR ANCHOR BOLTS
1
120 x 42 SG796347 113.00 107.00 108 6420 5 /8 SG245975 126.00 122.00 Price Each
120 x 48 SG796348 118.00 111.00 120 5630 5 /8 SG245976 135.00 132.00 Model 1-21 21+
1
144 x 36 SG796349 159.00 155.00 144 5970 6 SG597007 182.00 178.00 SG796365 $1.00 $1.00
144 x 42 SG796350 165.00 156.00 ADD-ON UNIT Includes
144 x 48 SG796351 171.00 166.00 CROSS BAR SHIMS FOR FRAMES Price Each STARTER UNIT 1 upright frame and 2
3” x 3” COLUMN 38,400 LB. CAP. Model L’’ x W’’ 1-9 10+ Includes 2 upright pairs of shelf beams.
192 x 42 SG796352 217.00 211.00 SG796364 3 x 4 /2 $3.00 $2.00 frames and 2 pairs
1
of shelf beams.
Beam Cap. STARTER Price Each ADD-ON Price Each
UPRIGHT FRAME CAPACITIES (in lbs.) Supports decking and W” x D” Ht” Pair Model 1-9 10+ Model 1-9 10+
Meets 2008 RMI and 2007 AISI undersized pallets. RIGID ROW SPACER 8’ HIGH
specifications. Shelf spacing is 48 x 36 3 /16 6590 SG796560$268.00$261.00 SG796561$212.00 $206.00
5
Frame Cap.
measured from the floor to the top of Depth” lbs. Model Price Each 96 x 36 4 1 /32 5030 SG796562 372.00 362.00 SG796563 317.00 307.00
10+
1-9
the first beam or the maximum shelf 96 x 36 5 /8 7160 SG796564 411.00 399.00 SG796565 357.00 347.00
1
spacing, whichever is greater. 36 1350 SG796356 $9.00 $9.00 108 x 36 5 /8 6420 SG796566 436.00 424.00 SG796567 381.00 371.00
1
1130 SG796357 10.00 10.00
42
1
Maximum Column Column 48 970 SG796358 11.00 11.00 120 x 36 5 /8 5630 SG796568 463.00 449.00 SG796569 408.00 396.00
Shelf Size” Size” For uniform spacing 48 x 42 3 /16 6590 SG796570 282.00 274.00 SG796571 221.00 215.00
5
5
Spacing” 3” x 1 /8” 3” x 3” between racks and pallets. 96 x 42 4 1 /32 5030 SG796572 383.00 373.00 SG796573 326.00 317.00
36 23,400 38,400 STEEL WIRE MESH DECKING 4”H. 96 x 42 5 /8 7160 SG796574 421.00 410.00 SG796575 364.00 353.00
1
42 21,900 34,600 Gray Enamel finish. Price 108 x 42 5 /8 6420 SG796576 448.00 435.00 SG796577 390.00 379.00
1
48 19,300 30,600 Depth” Model Each 120 x 42 5 /8 5630 SG796578 472.00 458.00 SG796579 416.00 404.00
1
54 16,700 26,400 6 SG796353 $10.00 48 x 48 3 /16 6590 SG796580 289.00 281.00 SG796581 227.00 221.00
5
60 15,000 23,100 8 SG796354 11.00 96 x 48 4 1 /32 5030 SG796582 394.00 382.00 SG796583 333.00 324.00
66 13,400 20,900 12 SG796355 13.00 96 x 48 5 /8 7160 SG796584 433.00 420.00 SG796585 372.00 362.00
1
72 11,700 18,700 108 x 48 5 /8 6420 SG796586 457.00 444.00 SG796587 396.00 385.00
1
78 10,300 16,500 120 x 48 5 /8 5630 SG796588 483.00 470.00 SG796589 422.00 410.00
1
84 9,100 14,700
90 8,000 13,100 10’ HIGH 5
96 7,100 11,800 48 x 42 3 /16 6590 SG796590 322.00 313.00 SG796591 250.00 243.00
96 x 42 4 1 /32 5030 SG796592 426.00 413.00 SG796593 355.00 344.00
1
96 x 42 5 /8 7160 SG796594 465.00 451.00 SG796595 393.00 381.00
1
RIGID WALL 108 x 42 5 /8 6420 SG796596 491.00 478.00 SG796597 419.00 408.00
1
BRACKET Price Each 120 x 42 5 /8 5630 SG796598 516.00 501.00 SG796599 444.00 432.00
5
W’’ x D’’ Cap. Model 1-12 13+ 48 x 48 3 /16 6590 SG796600 332.00 322.00 SG796601 256.00 249.00
96 x 48 4 1
/32 5030 SG796602 437.00 425.00 SG796603 362.00 351.00
46 x 36 2700 SG798651 $27.00 $26.00 96 x 48 5 /8 7160 SG796604 477.00 463.00 SG796605 401.00 389.00
1
52 x 36 2750 SG798652 31.00 31.00 108 x 48 5 /8 6420 SG796606 501.00 486.00 SG796607 425.00 412.00
1
1
Increases stability by connecting 58 x 36 2800 SG798653 33.00 33.00 120 x 48 5 /8 5630 SG796608 527.00 512.00 SG796609 451.00 439.00
46 x 42 2500 SG798654 31.00 31.00
rack to wall. 4’’H. 52 x 42 2700 SG798655 35.00 35.00 WRAP AROUND 12’ HIGH 5
Price Each FRAME GUARD Price Each 48 x 42 3 /16 6590 SG796610 432.00 419.00 SG796611 322.00 313.00
Model L” 1-9 10+ 58 x 42 2750 SG798656 37.00 37.00 Model H’’ 1-9 10+ 96 x 42 4 1 1 /32 5030 SG796612 533.00 518.00 SG796613 426.00 413.00
46 x 48 2500 SG798657 36.00 36.00
96 x 42 5 /8 7160 SG796614 573.00 557.00 SG796615 466.00 452.00
SG796359 6 $6.00 $6.00 52 x 48 2500 SG798658 41.00 40.00 SG798617 12 $23.00 $22.00 108 x 42 5 /8 6420 SG796616 598.00 581.00 SG796617 491.00 478.00
1
SG796360 12 9.00 9.00 58 x 48 2500 SG798659 43.00 42.00 SG798618 18 28.00 28.00 120 x 42 5 /8 5630 SG796618 624.00 605.00 SG796619 517.00 502.00
1
119