Page 118 - tmp
P. 118
HIGH CAPACITY Z-BEAM
ROLL FORMED BOLTLESS RACK
STEEL BEAMS
FOR STRENGTH Horizontal beams are roll-formed to a Z-profile for added shelf capacity. Decking sits flush to
beams for neater appearance and stability. 2 1/4” x 1 1/2” x 14-gauge uprights. Boltless, interlocking
SHELF beams assemble quickly, without tools. 3 levels adjust at 1 1/2” increments. Choose precut wood,
CAPACITIES long lasting steel, or wire decking (which allows air and sprinkler penetration, reducing insurance
Capacity premiums). Tan baked enamel finish. Starter Unit: 4 angle posts, 12 beams, and decking. Add-On
W” Lbs. Unit: 2 T-posts, 12 beams, and decking.
48 1500 STARTER ADD-ON STARTER ADD-ON
60 1300 W”x D” Model Price Model Price Model Price Model Price
72 1000 7’ HIGH RACK WITH WOOD DECK 8’ HIGH RACK WITH WOOD DECK
96 800
48 x 24 SG580890 $125.00 SG580998 $118.00 SG580926 $189.00 SG581034 $142.00
48 x 36 SG580891 163.00 SG580999 157.00 SG580927 213.00 SG581035 164.00
48 x 48 SG580892 182.00 SG581000 173.00 SG580928 241.00 SG581036 181.00
60 x 24 SG580893 145.00 SG581001 155.00 SG580929 197.00 SG581037 158.00
60 x 36 SG580894 168.00 SG581002 176.00 SG580930 225.00 SG581038 181.00
60 x 48 SG580895 197.00 SG581003 201.00 SG580931 230.00 SG581039 195.00
72 x 24 SG580896 205.00 SG581004 194.00 SG580932 248.00 SG581040 179.00
72 x 36 SG580897 226.00 SG581005 211.00 SG580933 301.00 SG581041 222.00
72 x 48 SG580898 256.00 SG581006 241.00 SG580934 345.00 SG581042 256.00
96 x 24 SG580899 263.00 SG581007 248.00 SG580935 296.00 SG581043 232.00
96 x 36 SG580900 286.00 SG581008 258.00 SG580936 296.00 SG581044 274.00
96 x 48 SG580901 339.00 SG581009 316.00 SG580937 347.00 SG581045 314.00
7’ HIGH RACK WITH WIRE DECK 8’ HIGH RACK WITH WIRE DECK
48 x 24 SG580914 $195.00 SG581022 $186.00 SG580950 $243.00 SG581058 $182.00
48 x 36 SG580915 242.00 SG581023 229.00 SG580951 243.00 SG581059 217.00
48 x 48 SG580916 280.00 SG581024 261.00 SG580952 344.00 SG581060 255.00
60 x 24 SG580917 247.00 SG581025 224.00 SG580953 281.00 SG581061 220.00
60 x 36 SG580918 274.00 SG581026 257.00 SG580954 318.00 SG581062 258.00
60 x 48 SG580919 318.00 SG581027 296.00 SG580955 372.00 SG581063 307.00
72 x 24 SG580920 278.00 SG581028 255.00 SG580956 332.00 SG581064 248.00
TEE POST 72 x 36 SG580921 328.00 SG581029 301.00 SG580957 403.00 SG581065 295.00
KEYHOLE SHAPE 72 x 48 SG580922 402.00 SG581030 373.00 SG580958 503.00 SG581066 360.00
MAKES ASSEMBLY EASY. 96 x 24 SG580923 353.00 SG581031 329.00 SG580959 362.00 SG581067 310.00
96 x 36 SG580924 440.00 SG581032 396.00 SG580960 450.00 SG581068 393.00
ADDITIONAL LEVELS 96 x 48 SG580925 514.00 SG581033 478.00 SG580961 541.00 SG581069 458.00
WOOD DECK WIRE DECK WOOD DECK 7’ HIGH RACK WITH STEEL DECK 8’ HIGH RACK WITH STEEL DECK
48 x 24 SG581070 $38.00 SG581094 $61.00 SG581082 $68.00 48 x 24 SG580902 $182.00 SG581010 $186.00 SG580938 $227.00 SG581046 $179.00
48 x 36 SG581071 58.00 SG581095 76.00 SG581083 94.00 48 x 36 SG580903 218.00 SG581011 222.00 SG580939 289.00 SG581047 226.00
48 x 48 SG581072 60.00 SG581096 96.00 SG581084 117.00 48 x 48 SG580904 266.00 SG581012 268.00 SG580940 335.00 SG581048 273.00
60 x 24 SG581073 51.00 SG581097 74.00 SG581085 73.00 60 x 24 SG580905 217.00 SG581013 219.00 SG580941 270.00 SG581049 212.00
60 x 36 SG581074 64.00 SG581098 90.00 SG581086 91.00 60 x 36 SG580906 259.00 SG581014 265.00 SG580942 311.00 SG581050 268.00
60 x 48 SG581075 69.00 SG581099 99.00 SG581087 115.00 60 x 48 SG580907 318.00 SG581015 320.00 SG580943 373.00 SG581051 326.00
72 x 24 SG581076 64.00 SG581100 92.00 SG581088 94.00 72 x 24 SG580908 256.00 SG581016 258.00 SG580944 316.00 SG581052 248.00
72 x 36 SG581077 86.00 SG581101 114.00 SG581089 99.00 72 x 36 SG580909 310.00 SG581017 312.00 SG580945 402.00 SG581053 316.00
72 x 48 SG581078 94.00 SG581102 137.00 SG581090 121.00 72 x 48 SG580910 380.00 SG581018 383.00 SG580946 481.00 SG581054 389.00
96 x 24 SG581079 86.00 SG581103 114.00 SG581091 118.00 96 x 24 SG580911 327.00 SG581019 329.00 SG580947 333.00 SG581055 313.00
96 x 36 SG581080 106.00 SG581104 150.00 SG581092 146.00 96 x 36 SG580912 396.00 SG581020 401.00 SG580948 404.00 SG581056 405.00
96 x 48 SG581081 121.00 SG581105 175.00 SG581093 176.00 96 x 48 SG580913 491.00 SG581021 494.00 SG580949 498.00 SG581057 500.00
TIRE RACK BOLTLESS TIRE RACK Safely store and display
automobile and light truck tires with this strong
HEAVY DUTY TIRE RACK Perfect for roll formed steel rack with positive interlocking
automobile through tractor trailer tires; beam and post connection. Construction includes
the additional capacity of these racks 2 1/4” x 1 1/2” x 14 gauge uprights and double
comes from the formed horizontal riveted horizontal beams that adjust vertically on
Z-beams. Up to 3800 lb. capacity per 1 1/2” increments. Fast, easy assembly without
level. Sturdy units attach to walls using tools, nuts, or bolts. Durable gray baked enamel.
4 included brackets. Boltless design 1500 lb. capacity per level. 84”H units attach to
allows horizontal beams to install easily walls using 4 included brackets. 120”H includes
without tools and to adjust in seconds 6 brackets. Built for tires only. Single Sided racks
at 2” increments. Heavy-duty 12-gauge attach to wall for access from one side. Double
beams have 3 hooks at each end Sided racks are 2 units joined with tie beams in
for positive connection. Uprights are between and provide access from either side.
14-gauge steel measuring 1 3/4” x 1 3/4”. DOUBLE
24” depth models include 5 deck SIDED
supports per level. Gray powder coat ALLOWS
finish. Easy assembly. Built for tires ACCESS
only. Add-On Units extend Starter FROM 2 SIDES
SG613139 Units to build runs of any length.
W” x D” x H” Levels Tire Capacity STARTER Price ADD-ON Price
60 x 18 x 72 3 21 SG613138 $259.00 SG613141 $191.00
72 x 18 x 72 3 27 SG613139 304.00 SG613142 227.00 SINGLE SIDED
96 x 18 x 72 3 36 SG613140 342.00 SG613143 251.00 SG613144 SECURES TO WALL
60 x 24 x 120 3 21 SG795815 353.00 --- --- Tire
72 x 24 x 120 3 27 SG795816 373.00 SG795819 271.00 Description W” x D” x H” Capacity Model Price
96 x 24 x 120 3 36 SG795817 411.00 3 Tier Single Sided 60 x 18 x 84 18 SG613144 $119.00
8” x 2” MOLD-ON RUBBER CASTER KIT Model Price/set of 4 3 Tier Double Sided 60 x 54 x 84 36 SG613145 236.00
2 SWIVEL, 2 RIGID - 2,400 lb. Cap. For starter units only. SG502591 $104.00 4 Tier Single Sided 60 x 18 x 120 24 SG613146 164.00
48
SG613147 325.00
60 x 54 x 120
4 Tier Double Sided
118