Page 178 - tmp
P. 178
FORK MOUNTED DRUM GRAB DRUM DUMPER
Use Your Forklift as a Drum Handler...
Raise, Tilt and Drain Drums Easily
SG795333 360°
SG795332 REMOTE
Lift, transport and deposit drums without leaving the seat of the fork truck. Grab mounts CHAIN TILT
CONTROL
easily on the forks with hand tightened lock screws, no tools required. The knuckle
gripping system is lowered around the drum, gripped tightly, and then lifted. The weight
of the drum holds grab jaws in place to minimize slippage. Drum is automatically Description Model Price
released by lowering the forks. Welded steel construction. Hinged folding arm design
800LB. CAP. (500LB. TILTING
to save storage space. Powder coat yellow finish. Raise, tilt and drain 55 gallon steel drums HALF FULL DRUM CAPACITY)
Fork Pockets
Drum
Cap
1500 lb. Model Description Gallon Lbs. W” x D” x OC” Price easily without leaving forklift; pouring is 55 Gallon Dumper SG191700 $563.00
controlled with 10’ pull chain. Attaches quickly 1500LB. CAP. (500LB. TILTING
1
capacity SG795332 Single Steel 55 1500 5 /4 x 2 1 x 16 $287.00 to forks. Fork pockets are 7”W x 2 /2”H x HALF FULL DRUM CAPACITY) 643.00
1
26 /8”D, spaced 24 /2” apart (39” O.A.).
5
1
3000 7 /4 x 2 /4 x 24
55
1
55 Gallon Dumper
403.00
SG795333 Double Steel
SG190702
MOBILE DRUM CARRIER 800 lb. DRUM
Raise, transport, rotate, agitate, tilt, and drain fully loaded drums.
Self-supporting, transports drum upright to avoid spills. Automatic capacity PALLETIZER
handle-locks prevent unintentional lowering. Tilt locks used to keep
upright or horizontal to dispense. Unlock for manual tipping to any Moves and transports drums easily to or
angle or end-over-end tumbling to agitate. Two 8” polyurethane load from pallets with a maximum height of
bearing wheels and 4” swivel caster for optimal maneuverability. 8”. Dual ratchet stops hold the weight of
Drum the drum, and provide several positions
Model Drum Type Dia.” Price where the handle stays until operator takes
SG952800 55 Gal. Steel 22 1 /2 $344.00 hold. Operator holds no weight and does
not need to balance drum truck. Two 6”
polyolefin load wheels and two 4” swivel
800 lb. casters provide smooth movement.
Designed for rimmed 55-gallon steel drums.
capacity
SG955061 Model Price
SG952800 SG955061 $471.00
HEAVY DUTY DRUM CRADLE LOW COST
DRUM
Lift, move, drain and
store 30 or 55 gallon steel
drums quickly and easily. CRADLE
Sturdy, steel construction
with hardwood retractable SG233581 Quickly move and drain 55 gallon
handle. Built-in rollers steel drums. One man loading. Heavy
allow rotation of drum. gauge steel, retractable handle.
Steel handle holds drum
during tipping operation. INDUSTRY STANDARD CRADLE
1
Assembles easily. 2 /2” non-sparking polyolefin wheels
for easy mobility. Assembles easily.
1000 lb. capacity 600 lb. Model SG233572 $103.00
EASY STEER CRADLE
capacity 5” polyolefin load wheels, 3”
3” SWIVEL 5” Model Wheels Price polyolefin swivel casters for maximum
CASTERS WHEELS SG482132 Polyolefin $166.00 SG233572 maneuverability. Assembles easily.
SG482130 Steel 190.00 Model SG233581 $115.00
HEAVY DUTY DRUM DOLLY Increase usage of your drums. Drum dolly increases portability,
allowing drums to be taken to and from work areas with ease. Move
Wheel Them - Don’t Carry Them! up to 55 gallon metal, fiber and plastic drums and containers. Rugged
3’’ casters provide maximum stability and easy maneuverability.
STEEL DOLLY Cap
Model Dia.’’ Drum Size Wheels Lbs. Price
SG233886 19 /2 30 Gallon Rubber 600 $45.00
1
SG233884 19 /2 30 Gallon Steel 1000 54.00
1
SG233882 24 55 Gallon Rubber 600 58.00
SG233880 24 55 Gallon Steel 1000 67.00
PLASTIC DOLLY
SG498820 24 /4 30 & 55 Gallon Rubber 900 $79.00
1
STAINLESS STEEL DOLLY
SG233881 19 30 Gallon Rubber 800 115.00
STEEL PLASTIC STAINLESS STEEL SG233883 24 55 Gallon Rubber 800 140.00
178

