Page 176 - tmp
P. 176
NON-SKID DIAMOND 11” 11° BEVELED EDGES - DOCK BOARD
TREAD SURFACE LIP BEND BOTH ENDS HELP
PREVENT TIRE
DAMAGE
Have You Inspected Your
Dock Board Recently?
OFFSET
LOCKING
ANGLE GIVES Speed up loading operations, help prevent
“I” BEAM accidents, and reduce labor costs. Anti-skid
STRENGTH diamond tread surface for maximum safety.
Tapered curbs help prevent tire damage. Curb
SAFETY CURBS HELP provides full length handgrip for ease and safety in
PREVENT RUN-OFF handling. Beveled board ends offer smooth entry
and exit. Safety stop on underside of board fits
CHOOSE FROM THREE TYPES: snugly between truck and dock so board will not
STEEL WITH Heavy duty all welded steel. Ideal for frequent motorized traffic. move under load. An 11° angle supplied unless
another angle of operation is specified. 11” entry
STEEL CURBS Maximum impact resistance, strength and safety. 10,000 lb. models have lip with beveled nose protects tires.
lifting chains; 15,000 lb. models have built-in lifting loops standard for
easy mobility with a fork truck. Chip resistant Gray and Blue painted finish.
ALUMINUM WITH Combines the strength of steel with lightweight aluminum. STEEL WITH STEEL CURBS STEEL WITH STEEL CURBS
Wt.
Wt.
STEEL CURBS Steel bolt-on curbs offer excellent impact resistance to help prevent run- W” x L” Model Lbs. Price W” x L” Model Lbs. Price
off. Resilient aluminum alloy dockboard has positive traction surface. Chip 10,000 LB. CAPACITY 10,000 LB. CAPACITY
resistant Gray and Blue painted finish. 60 x 36 SG244160 251 $700.00 60 x 36 SG244145 127 $670.00
ALUMINUM WITH Lightweight boards offer excellent portability and resist corrosion. 60 x 48 SG244161 333 858.00 60 x 48 SG244146 165 862.00
ALUMINUM CURBS High strength aluminum board has full-length welded aluminum curbs 60 x 60 SG244162 416 994.00 60 x 60 SG244147 202 1047.00
for extra rigidity and help to prevent operator run-off. 60 x 72 SG244163 498 1159.00 60 x 72 SG244148 240 1256.00
SG334459 292
72 x 36 SG334462 144
72 x 36
749.00
929.00
HOW TO ORDER: 72 x 48 SG334460 388 1109.00 72 x 48 SG334463 187 970.00
STEP 1 - CAPACITY is the combined weight of your maximum pallet load and lift truck. 72 x 60 SG334461 485 1260.00 72 x 60 SG334464 230 1190.00
Capacity is rated for a single shift with equipment speeds of 3mph maximum. For multi-shift 15,000 LB. CAPACITY 15,000 LB. CAPACITY
operations, 3-wheel forklifts or trucks using paper roll clamp, please add 5,000 lbs. to the 60 x 36 SG244164 368 915.00 60 x 36 SG244149 154 843.00
board capacity. 60 x 48 SG244165 430 1118.00 60 x 48 SG244150 201 1079.00
60 x 60
1343.00
SG244166 540 1320.00
60 x 60 SG244151 247
STEP 2 - WIDTH should be 12” greater than lift truck or load. The most popular width is 60”. 60 x 72 SG244167 625 1524.00 60 x 72 SG244152 294 1552.00
Usable width is 4” less than overall width. 72 x 36 SG244168 423 1023.00 72 x 36 SG244153 177 939.00
STEP 3 - HEIGHT DIFFERENTIAL is the difference between top of loading dock and bed of the 72 x 48 SG244169 495 1229.00 72 x 48 SG244154 230 1237.00
72 x 60 SG244155 284
SG244170 625 1431.00
1536.00
72 x 60
truck. The same dock board can be used for truck’s higher or lower than your loading dock,
as long as truck falls within same height difference (above or below dock). ALUMINUM WITH ALUMINUM
STEP 4 - LENGTH of board is determined by consulting chart, to give proper under clearance CURBS TRUCK
required by fork or pallet truck. Wt.
NOTE: Stackers, 3-Wheeled Forklifts, and other Narrow Aisle Loaders should not be used W” x L” Model Lbs. Price DOCK
on a dockboard. Refrigerated trucks require special dockboards; please call for information. 10,000 LB. CAPACITY
Angle of 60 x 30 SG986997 105 $930.00 TRUCK
operation* Ht.” Differential 2 3 4 5 6 7 8 9 10 11 12 60 x 36 SG986998 107 1109.00
60 x 48
SG986999 146
1460.00
3° Recommended 48 72 --- --- --- --- --- --- --- --- --- 60 x 72 SG987001 220 2194.00
7° board LENGTH 36 36 42 60 60 72 72 --- --- --- --- 72 x 36 SG987002 123 1392.00
8° in inches 36 36 42 48 60 60 72 72 --- --- --- 72 x 60 SG987004 196 2120.00 DOCK
11° 36 36 36 36 42 48 60 60 72 72 72 15,000 LB. CAPACITY
*RECOMMENDED ANGLES OF OPERATION: 60 x 30 SG987005 149 1179.00 DOCK BOARD CAN BE
60 x 48
1683.00
SG987007 198
Straddle Trucks 3° Electric Fork Truck 8° 60 x 60 SG987008 243 2010.00 REVERSED WHEN
Pallet Jack (manual or electric) 7° Gas Fork Truck 11° 72 x 36 SG987010 175 1543.00 TRUCK IS LOWER THAN
NOTE: 11° angle will be supplied unless another angle is specified. 72 x 48 SG987011 228 2095.00 DOCK LEVEL
72 x 60 SG987012 286 2562.00
OPTIONAL LIFTING CHAINS. Attach to curb of dock board so Note: Other sizes and capacities MEETS OSHA
board may be lifted with fork truck; permit easier handling of available. Call for information REQUIREMENT 1910.30(A)
heavier boards. Included with all steel boards. and pricing.
FOR ALUMINUM WITH STEEL CURB
AND STEEL DOCK BOARDS.
Model SG244172 $97.00/set ALUMINUM WALK RAMP
NOTE: Aluminum Dock Boards with Aluminum
Curbs have integral Fork/Pockets; Lightweight, maintenance free aluminum construction with “I” beam
Chains are not required. understructure provides maximum strength and stability. Positive anchoring
chains or hooks anchor ramp to truck (when truck has tie-bar or holes in
body). Two Year Manufacturers Guarantee on material and workmanship.
STRUCTURALLY Not for use with motorized equipment and pallet trucks.
REINFORCED FOR
SUPERIOR STRENGTH 29”W Overall (26” usable) 39”W Overall (37” usable)
Max. Cap. Wt. Wt.
L’ Rise” Lbs. Model Lbs. Price Model Lbs. Price
1
APRON MODEL (With 8” apron, 3 /4” high stop, safety chains)
7 27 2800 SG244250 72 $579.00 SG244252 90 $677.00
9 34 2500 SG244254 86 647.00 SG244256 108 757.00
12 46 1900 SG244259 110 796.00 SG244261 139 935.00
14 52 1600 SG244263 123 886.00 SG244265 151 1022.00
16 61 1000 SG244266 147 983.00 SG244268 176 1164.00
HOOK MODEL (2 heavy duty safety hooks)
7 32 2800 SG244270 72 543.00 SG244272 90 632.00
83
9
“SURE-TRAC” DECK SURFACE 12 38 2500 SG244274 107 600.00 SG244276 106 701.00
899.00
133
50
1900 SG244279
758.00 SG244281
ASSURES POSITIVE 14 56 1600 SG244283 119 824.00 SG244285 148 993.00
ALL-WEATHER TRACTION 16 66 1000 SG244286 140 927.00 SG244288 172 1103.00
176

