Page 174 - tmp
P. 174
PORTABLE EXPANDABLE CONVEYOR 175 lb. capacity per foot
SELF-TRACKING
SKATE WHEELS
WITH ENCLOSED
STEEL BALL
BEARINGS
RETRACTS TO 6’2”
Expands From 6’2” to 24’8”
Expands From 6’2” to 24’8” TO SAVE SPACE
Instantly set-up conveyor lines for shipping, receiving, assembly, and packaging plated telescopic legs with 4” thermoplastic rubber swivel casters adjust
areas. Flexible, portable gravity conveyor expands from 6’2” to 24’8”. Rugged independently from 31 /4” to 40 /2”H to achieve maximum gravity flow and
3
1
5 /16” steel axles and self-tracking skate wheels with enclosed steel ball bearing create banked curves. All units bend around a 27” radius. End legs have locking
1
offers smooth material flow. 175 lbs. per foot capacity. 1 /4”(compressed) brakes. Includes convenient box-stop and hook couplers to connect additional
to 4” (expanded) axle centers for 7” minimum package size. Seven zinc conveyors. Simply insert legs into integral sockets and conveyor is ready to use.
Wheels NYLON WHEELS STEEL WHEELS
Order optional Swing Stick for “dockless” receiving. Model W” Price
Eases unloading/ loading of truck. 5’ long with 2” SG168114 18 $334.00 W” Per Axle Model Price Model Price
dia. steel wheels and 4” axle centers. Attaches easily SG168115 24 391.00 18 6 SG168110 $1494.00 SG168112 $1667.00
with included hardware and folds atop conveyor 24 8 SG168111 1667.00 SG168113 1782.00
when not in use.
PORTABLE FLEXIBLE CONVEYOR
Flexible and expandable portable gravity conveyor is ideal for shipping, receiving,
assembly, and packaging stations. Reduces to 25% of expanded length for compact
storage. Self-tracking Skate Wheel model offers smooth movement of multi-size
material. Black Polymer wheels have 7 steel ball bearings in a captive race, while Steel
skate wheels have 8 steel ball bearings. 18 Month Limited Warranty. Roller Conveyor
3
is ideal for material with flat or complex bottoms and have 1 /8” dia. galvanized steel
1
rollers, sealed bearings, and spring loaded axles. 2 Year Limited Warranty. 5 /4” axle
5
centers for 11” minimum package size. Zinc plated 12 gauge steel legs and /16” dia.
steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28” to
1
44” high. 5” x 1 /2” swivel casters with brakes on end legs for easy transport. All units
bend around a 12” radius.
SKATE WHEEL CONVEYOR - 226 Lbs. Per Foot Capacity
Adjustable Leg Sets Wheels POLYMER WHEEL STEEL WHEEL
Width” Length Per Unit Per Axle Model Price Model Price
14 2’4” to 8’11” 3 6 SG517014 $753.00 SG517026 $735.00
STEEL WHEEL 14 3’3” to 12’10” 4 6 SG517015 942.00 SG517027 985.00
SKATE WHEEL 14 4’3” to 16’9” 5 6 SG517016 1184.00 SG517028 1237.00
CONVEYOR 14 6’2” to 24’8” 7 6 SG517017 1556.00 SG517029 1658.00
18 2’4” to 8’11” 3 6 SG517018 799.00 SG517030 865.00
18 3’3” to 12’10” 4 6 SG517019 1049.00 SG517031 1076.00
18 4’3” to 16’9” 5 6 SG517020 1285.00 SG517032 1360.00
6’2” to 24’8”
18
226 lb. 24 2’4” to 8’11” 7 3 6 8 SG517021 1742.00 SG517033 1817.00
858.00 SG517034
896.00
SG517022
capacity per 24 3’3” to 12’10” 4 5 8 8 SG517023 1096.00 SG517035 1165.00
24
4’3” to 16’9”
SG517024 1413.00 SG517036 1478.00
foot 24 6’2” to 24’8” 7 8 SG517025 1884.00 SG517037 1975.00
ROLLER CONVEYOR - 200 Lbs. Per Foot Capacity
Adjustable Leg Sets Rollers 18” WIDE 24” WIDE
Length Per Unit Per Section Model Price Model Price
ROLLER 2’8” to 8’6” 3 9 SG184382 $1053.00 SG184391 $1115.00
CONVEYOR 3’9” to 12’2” 4 9 SG184383 1394.00 SG184392 1486.00
4’10” to 15’10” 5 9 SG184384 1730.00 SG184393 1928.00
7’0” to 23’2” 7 9 SG184386 2424.00 SG184395 2625.00
8’4” to 27’9” 8 9 SG184387 2896.00 SG184396 3122.00
9’5” to 31’5” 9 9 SG184388 3293.00 SG184397 3561.00
12’5” to 41’6” 12 9 SG184390 3859.00 SG184399 4250.00
174

