Page 180 - tmp
P. 180
PRE-CONFIGURED
PACKAGING WORKBENCHES
Choose from ESG, Maple, and Plastic surface tops. Heavy-duty, 2” square, 14 gauge
steel tubular legs adjust from 28” - 34”H at 2” increments and are tested at a 5,000 lb.
PRE-WIRED POWER APRON capacity. Adjustable leveling glides and leveling foot plates support floor anchoring
Includes three duplex outlets, for added stability. Pre-configured workbench options include Complete Production
circuit breaker, switch 15 Workbench, Workbench with Riser Kit, and Workbench Lower Shelf Kit. Complete
amps/115 volts, 13’ cord Add Packaging Workbench includes bench, riser kit, and lower shelf kit. Workbench with
“B” to model. Riser Kit includes 48”H uprights, bin rail, reel holder, (2) 12” depth shelves (1 with
6 adjustable carton dividers), and a 60”W LED Light Kit. Workbench with Lower
Shelf Kit measures 25”D with 4 carton dividers and a 5”H storage shelf. Customize
MOBILE PRE-WIRED Includes your packaging workbench by adding a Caster Kit with 5” phenolic swivel casters
swivel casters and power with brakes (2,000 lb. capacity) to transport your workbench where you need it, or
apron. Add “AB” to model. add a Pre-Wired Power Apron for providing convenient power source for electric
equipment. Durable blue powder coat finish. Assembles easily.
PLASTIC TOP MAPLE TOP ESG TOP
W” x D”Edge Type Model Price Model Price Model Price
COMPLETE PACKAGING BENCH
60 x 30 Square SG244179 $922.00 SG244183 $1015.00 SG244187 $964.00
60 x 30 Safety SG244181 922.00 SG244185 1022.00 SG244189 1033.00
72 x 30 Square SG244180 1023.00 SG244184 1154.00 SG244188 1061.00
72 x 30 Safety SG244182 1023.00 SG244186 1147.00 SG244190 1147.00
PACKAGING BENCH WITH RISER KIT
60 x 30 Square SG244191 724.00 SG244195 819.00 SG244199 768.00
60 x 30 Safety SG244193 724.00 SG244197 825.00 SG244201 838.00
72 x 30 Square SG244192 736.00 SG244196 865.00 SG244200 791.00
CASTER KIT Includes 72 x 30 Safety SG244194 736.00 SG244198 863.00 SG244202 866.00
COMPLETE BENCH 5” phenolic swivel PACKAGING BENCH WITH LOWER SHELF KIT
SHOWN. BINS SOLD casters with brakes 60 x 30 Square SG244203 563.00 SG244207 655.00 SG244211 605.00
SEPARATELY (2,000 lb. capacity) 60 x 30 Safety SG244205 563.00 SG244209 662.00 SG244213 673.00
Add “A” to model 72 x 30 Square SG244204 642.00 SG244208 771.00 SG244212 692.00
72 x 30 Safety SG244206 642.00 SG244210 771.00 SG244214 771.00
PACKAGING STATION PROLINE PACKAGING
WORKBENCHES
Complete packaging workbenches
include everything you need for a
productive, effective packaging
station. Durable steel workbench
is built to last. Legs are height
adjustable from 30” to 36”H.
Includes adjustable leveling feet.
Storage shelf offers 4”H clearance.
Lower shelf includes four 18” x
18” dividers. Height Adjustable
Upright kit includes spool/reel
SG249848 holder, 6-outlet power supply, bin
holder, 12”D cantilever shelf with
4 dividers, enclosed shelf with
four 12” x 18” dividers, and an
overhead shop light fixture. Light
gray finish.
PLASTIC TOP MAPLE TOP ESG TOP
W” x D” Model Price Model Price Model Price
60 X 30 SG249851 $2146.00 SG249852 $2451.00 SG249853 $2405.00
SG249851 72 x 30 SG249848 2212.00 SG249849 2570.00 SG249850 2649.00
MULTI-PURPOSE
PACKAGING WORKBENCH
5
Organize supplies for productivity. The 1 /8 thick plastic laminate surface measures
72”W x 30”D. Includes two 60” riser shelves, (1) 14”D and (1) 18”D. Riser shelf
includes (8) 14”D x 8”H dividers and one 60”W x 4” ledge. Lower shelf is 60”W Multi-purpose work bench is great for all
x 24”D and stores flat cartons when used with Optional 25”H Dividers. Shelves your packaging needs! Wooden surface
adjust at 1” increments. Finished in brilliant chrome for a tough, attractive is durable and soft so it will not damage
appearance. Measures 72”W x 32”D x 74”H overall. Optional Accessories include your products. Includes elevated tower
Tape Dispenser/Roll, Lower Shelf DIviders, Power Center, and Document Holder. for holding two rolls of packaging paper
Easy assembly. or bubble wrap. Maximum roll width
is 44”. Maximum roll diameter is 20”.
Model Description Price Height of the three roll axles are 59”, 47”,
SG185698 Packaging Station $547.00 and 16”. Extra roll of material may be
SG607306 Dividers 25” H (set of 3) for Lower Shelf 43.00 stored under table. Lower storage shelf for
SG185699 Tape Dispenser/Roll Holder 69.00 holding boxes, tape, tools, and other items.
SG124227D 6 Outlet Power Center 144.00 Model Price Steel construction with blue painted finish.
SG489070M Document Holder 21.00 SG249592 $557.00 Wood Particle Board top is ¾” thick.
180