Page 173 - tmp
P. 173
SKATE WHEEL CONVEYOR
• 2’’ diameter ball
bearing plated wheels,
3” axle centers
• 2.5”x 1”x 12 gauge
INSIDE galvanized steel or
RADIUS 1 /8” aluminum channel
frame with hook and * To increase the capacity of CAPACITY INDEX
10 ft. sections add center
rod coupling leg support and capacity Type Length‘ Lbs.
5
CURVED SECTION equal to two 5 ft. lengths. Steel-65 lbs. per wheel 10* 1300
Steel-65 lbs. per wheel
350
Replacement
parts
are
5
Inside STEEL available; call for information. Aluminum - 50 lbs. per wheel 10* 710
Aluminum - 50 lbs. per wheel
160
Radius” W” Model Price
36 12 SG242300 $215.00 STRAIGHT SECTION
90° 30 18 SG242302 268.00 SHOWN WITH
36 24 SG242304 370.00 STEEL WHEELS & FRAME ALUMINUM WHEELS & FRAME OPTIONAL
36 12 SG242306 128.00 O.A. Wheels 5’ Long 10’ Long 5’ Long 10’ Long TRIPODS
45° 30 18 SG242308 158.00 W” Per Ft. Model Wt. Price Model Wt. Price Model Wt. Price Model Wt. Price
36 24 SG242310 243.00 12 8 SG242104 29 $114.00 SG242102 57 $226.00 SG242204 18 $120.00 SG242202 36 $233.00
12 10 SG242108 31 125.00 SG242106 60 249.00 SG242208 20 132.00 SG242206 38 257.00
Inside ALUMINUM 12 12 SG242112 33 136.00 SG242110 64 271.00 SG242212 23 144.00 SG242210 41 286.00
Radius” W” Model Price 12 16 SG242116 36 160.00 SG242114 71 316.00 SG242216 24 167.00 SG242214 46 333.00
36 12 SG242312 $248.00 18 12 SG242120 38 153.00 SG242118 73 304.00 SG242220 25 156.00 SG242218 48 305.00
90° 30 18 SG242314 275.00 18 16 SG242124 41 176.00 SG242122 80 349.00 SG242224 27 181.00 SG242222 53 352.00
36 24 SG242316 368.00 18 18 SG242128 43 187.00 SG242126 84 370.00 SG242228 28 192.00 SG242226 55 376.00
36 12 SG242318 155.00 24 16 SG242132 49 191.00 SG242130 94 381.00 SG242232 32 194.00 SG242230 62 378.00
45° 30 18 SG242320 176.00 24 20 SG242136 52 213.00 SG242134 101 419.00 SG242236 34 217.00 SG242234 66 425.00
36 24 SG242322 256.00 24 24 SG242140 56 237.00 SG242138 106 472.00 SG242240 36 242.00 SG242238 71 472.00
PERMANENT PORTABLE CASTERED SUPPORT
LEG SUPPORT
Specify width of conveyor to model:
(A)12”, (B) 18”, (C) 24”, (D) 30”, or (E) 36”.
HEIGHT ADJUSTS
FROM 24” - 40”
3
FOR 1 /8’’ ROLLER OR FOR 1.9’’ DIA. ROLLER
SKATE WHEEL Ht.’’ adj. to
Ht.’’ adj. to Model top of leg Price
Model top of leg Price SG158151 14-20 $53.00
SG158131 14-20 $52.00 SG158153 18-24 57.00 ORDER CONVEYOR
SG158133 18-24 56.00 SG158155 22-28 60.00 SECTION SEPARATELY
SG158135 22-28 59.00 SG158157 30-42 77.00
SG158137 30-42 76.00 SG158159 38-50 84.00 For use on 10’ long Model Width’’ Price
SG158139 38-50 83.00 SG158161 54-66 103.00 1 /8’’ roller or skate SG158290 12 $333.00
3
SG158141 46-58 90.00 WIDTH OF CONVEYOR TO BE SG158292 18 336.00
USED MUST BE SPECIFIED. wheel conveyors. SG158294 24 340.00
A versatile means of handling a variety of products throughout your facility. Ideal POWER BELT CONVEYOR
for use in assembly, sorting, and inspection. 3 /2”D x 12 gauge galvanized steel
1
slider bed has black friction surface PVC belt. Includes permanent adjustable leg
supports. Standard 60 FPM non-reversing belt speed. Totally enclosed /2 HP,
1
115/230V, 60 Hz single phase motor. Includes 8 ft. power cord and on/off switch
for 115V use. Quality features include: crowned and fully lagged 4” drive and tail
1
3
pulleys with 1 /16” dia. shafts, 2 /2” dia. snub roller and 1.9” dia. return rollers, and
pre-lubricated, self-aligning ball bearings. 34” to 38” adjustable height for added
convenience. Optional horsepower and variable (12-60 FPM) speed available.
Reversible conveyors and replacement parts are available; call for information.
WITHOUT WITH 6” HIGH
O.A. BELT SIDE RAILS SIDE RAILS
L’ W” x L’ Model Price Model Price
12 12 x 10 SG158891 $2782.00 SG158892 $2944.00 Controls
22 12 x 20 SG158893 3287.00 SG158894 3515.00 Included
32 12 x 30 SG158895 3844.00 SG158896 4129.00
42 12 x 40 SG158897 4287.00 SG158898 4813.00 CONVEYOR WITH 6”
52 12 x 50 SG158899 4859.00 SG158900 5356.00 HIGH SIDE RAILS
12 20 x 10 SG158901 3122.00 SG158902 3237.00
22 20 x 20 SG158903 3825.00 SG158904 4114.00
Options to Increase Your Conveyor’s Ability!
32 20 x 30 SG158905 4528.00 SG158906 4943.00
42 20 x 40 SG158907 5310.00 SG158908 5772.00 OPTIONAL HORSEPOWER VARIABLE SPEED
52 20 x 50 SG158909 6023.00 SG158910 6601.00 Load Capacity Lbs. (12 to 60 FPM)
12 24 x 10 SG158911 3265.00 SG158912 3379.00 Model HP 12”W Belt 20”-24”W Belt Price Model HP Price
22 24 x 20 SG158913 4069.00 SG158914 4362.00 STANDARD 1 /2 250 160 Included SG158925 1 /2 $305.00
32 24 x 30 SG158915 4873.00 SG158916 5216.00 SG158921 3 /4 500 390 $71.00 SG158926 3 /4 474.00
42 24 x 40 SG158917 5678.00 SG158918 6225.00 SG158922 1 740 640 181.00 SG158927 1 778.00
52 24 x 50 SG158919 6482.00 SG158920 7157.00 SG158923* 1 /2 1230 1090 893.00 SG158928* 1 /2 1909.00
1
1
NOTE: Overall bed width is 5” greater than belt width. SG158924* 2 1680 1580 1769.00 SG158929* 2 2115.00
* 8” Drive pulley furnished instead of 4”.
173

