Page 175 - tmp
P. 175
HIGH TRACTION ALUMINUM DOCK PLATE
Diamond tread surface provides more traction points per square
foot than competitor’s surface. Lightweight 3/8” thick aluminum HIGH VISIBILITY
withstands heavy traffic but lifts easily using handholds. The 11” SAFETY YELLOW
apron with beveled edges and an 11° crown provide smooth,
efficient entry and exit. Bottom includes a bolted safety stop to keep
plate in position. Note that width should be 12” wider than load. Not
for use with rider type trucks.
Model W”x L” Ht.”* Cap. Lbs. Wt. Lbs. Price
SG241742 36 x 24 1 3350 35 $229.00
SG241743 36 x 36 3 2000 46 345.00 SAFETY
SG241744 48 x 24 1 3700 51 290.00 STOP
SG241745 48 x 36 3 2700 66 426.00
SG241746 48 x 48 5 2050 86 524.00 MEETS OSHA
SG241747 60 x 48 5 2660 100 640.00 CONVENIENT
*Height is the difference above or below dock. SPEC. NO. 1910.30(A) HANDLE
HEAVY DUTY ALUMINUM CONVENIENT
DOCK PLATE HANDLE
Lightweight aluminum dock plate has integral handle holes for easy lifting
and slip-resistant diamond tread surface. Beveled entry and exit edges,
11” apron, and 11° crown angle offer smooth transition between truck
and dock. Safety stop underneath helps secure plate in position. Not for
use with rider type trucks. Note that width should be 12” wider than load.
Model W”x L” Ht.”* Cap. Lbs. Wt. Lbs. Price
3 /8” THICK PLATE - STANDARD DUTY
SG244340 36 x 24 1 4720 47 $270.00 SLIP-RESISTANT SAFETY
SG244342 36 x 36 3 3238 64 376.00 DIAMOND PLATE STOP
SG244344 36 x 48 5 1764 79 482.00
SG244346 48 x 24 1 6210 58 345.00 LIGHTWEIGHT...
SG244348 48 x 36 3 4383 79 465.00
SG244350 48 x 48 5 2388 99 552.00 CUT LOADING COSTS
SG241172 48 x 60 7 1656 118 680.00 AND HAZARDS -
SG244352 60 x 48 5 3158 114 699.00 DESIGNED TO MEET OSHA
SG244354 60 x 60 7 2414 145 840.00 SPEC. NO. 1910.30(A)
1 /2” THICK PLATE - HEAVY DUTY AND ANSI MH30.2
SG244353 48 x 24 1 9079 65 434.00
SG241173 48 x 30 2 8067 77 516.00
SG244355 48 x 36 3 6265 93 596.00
SG244356 48 x 48 5 4532 122 758.00
SG244358 60 x 48 5 4268 152 914.00
*Height is the difference above or below dock.
ALUMINUM WHEEL RISER
Skidproof for Safer
Loading and Unloading
These heavy duty ramps make it easy to bring a truck or trailer
into your dock at a smooth working level. Constructed of rugged 30,000 lb.
lightweight aluminum with non-skid safety tread for fast and capacity
safe loading and unloading. 15,000 lb. capacity per ramp.
Ramps sold individually. per pair
Level Ramp Overall Wt. Price
Model H” L” L” L” W” Lbs. Each SLIP-RESISTANT
SG985463 6 30 18 48 18 64 $623.00 DIAMOND PLATE
SG985464 6 30 18 48 24 79 669.00
SG985465 8 30 24 54 18 82 694.00
SG985466 8 30 24 54 24 100 751.00
SG985467 10 30 30 60 18 106 777.00
SG985468 10 30 30 60 24 177 856.00
SG985469 6 84 18 102 18 127 989.00
SG985470 6 84 18 102 24 156 1164.00
EDGE-OF-DOCK LEVELER
Attaches easily to steel nosing of existing dock, saving valuable
dock loading space; no concrete work or pit necessary. All models
have a 5” upward and 5” downward working range. A full 15” lip
3
projects 12” beyond bumper. High strength /8” steel safety plate.
Heavy duty hinges. Automatically releases and returns to stored
position when truck exits. MECHANICAL MODEL: counter-balanced
extension spring lift to ensure one person, one hand operation.
Includes 41”L steel hook to facilitate opening of leveler. POWERED 20,000 lb.
MODEL: push button control operates the 115V /2 HP motor which MECHANICAL MODEL POWERED MODEL
1
raises and lowers, extends and retracts leveler for easy operation. Lip Overall Lip Overall capacity
Independent hydraulic cylinders on both lip and center plate Model W” x D” Width” Price Model W” x D” Width” Price
3
provide descent control. Both models supplied with two 12” x 14” SG390200 66 x 27 /4 102 $1149.00 SG390203 66 x 30 104 $2918.00
3
molded rubber bumpers and reinforced mounting blocks. SG390202 72 x 27 /4 108 1241.00 SG390204 72 x 30 110 3116.00
175

