Page 181 - tmp
P. 181

ELECTRONIC COUNTING SCALE
        Electronic Counting Scale is designed to provide high measuring
        accuracy for  small  items  in both pounds and  kilograms for  multiple
        packaging and shipping applications. The large numerical LCD display
        ensures high readout visibility for convenient and efficient identification.
        The reinforced ABS plastic housing and stainless steel construction
        provides strength and impact resistance for years of reliable service.
        Scale is powered by a 6V 4Ah lead-acid rechargeable battery or 12 VDC
        500mA adapter. 1 year limited warranty.
                                                                                60 lb.
           Model  Lbs.    Kg.     Lbs.    Kg.  Price                          capacity
        SG244280   60      30    0.002   0.001  $237.00
            ELECTRONIC                                      CARTON STAND
           CRANE SCALE                                     Choose from SINGLE or DUAL LEVEL to
                                                           meet your needs. Organize corrugated
                                                           boxes for easy access. 48” x 18” shelves
          With Remote                                      with three 25”H adjustable dividers per
                                                           shelf and screw type leveling feet for
        2000 lb. Capacity!                                 uneven surfaces. Chrome plated finish.
                                                           Easy assembly.
        Provides a versatile and economic solution         DUAL LEVEL
        for overhead material handling and weighing        SHOWN W/OPTIONAL
        applications. Makes load connection quick          PUSH HANDLE AND CASTERS
        and secure. Aluminum die-cast casing with
        load cell, hook and shackle. 6V rechargeable       Model  Description  Ht.”  Price
        battery operates 50 hours between charges          SG184204 Single Level 38 /2 $119.00
                                                                            1
        and includes battery charger. 1 1 /5”H, 5-digit    SG184205 Dual Level  78 /2  222.00
                                                                            1
        LED display. Includes remote control and           OPTIONAL ACCESSORIES
        swivel hook with safety latch.                     CASTER SET. 4” rubber swivel.
          Capacity  Accuracy                               Model   SG184233     46.00
         lbs.  kg.  lbs.  kg.  Model  Price                PUSH HANDLE. Adjusts on 1” increments.
         2000 1000  1.0  0.5  SG795871 $391.00             Model   SGAE18C      16.00
         POLYPROPYLENE STRAPPING MACHINE GUMMED
                                                                       PAPER TAPE
                                                                       DISPENSER
        Semi automatic; straps packages quickly and
        efficiently. Tension gauge adjustment on
        control panel allows operator to quickly change
        tension settings. Accommodates strapping
        from  1 /4” to  /8”; Tension range of 10-100 lbs.
                5
        Applies 24 straps per minute. Accepts packages
        with a minimum size of 2 /2” wide and 1” high;                  Model    Price
                       1
        unlimited maximum size. Solid state circuitry to               SG300713  $301.00
        eliminate down time. 110V AC. Set of 3” swivel
        casters (2 locking) for easy movement. 35”L x
        23”D x 30”H. Height adjustable.                                A must for fast efficient packaging, this industrial grade dispenser
                                                                       reliably supplies precut, pre-moistened tape in adjustable lengths up
                                                                       to 42” with one easy lever stroke (and longer lengths with repeated
                         1
                       Roll  /2” White Poly-                           strokes). Features include adjustable water levels, pressure plate and
                     propylene Strapping with   Model   Price          double brush moistening for optimal seals. Generous water tank
         FREE each Strapping Machine           SG921266 $1103.00       reduces refill time. Rugged steel housing for years of service. Accepts
                                                                       virtually any gummed tape in widths from 0.8 up to 4”.
        UNIVERSAL POLYPROPYLENE                                              STRETCH WRAP
        AND STEEL STRAPPING CART                                                 DISPENSER
        Tubular steel  universal strapping cart can
        be used for either steel or polypropylene
        strapping applications. Features a convenient
        payout guide ensuring even, trouble free
        unwinding and storage compartment for   CRIMPER                Lightweight, high strength cast
        tools and seals. Cart fits 8” and 16” core sizes.              zinc dispenser with comfortable
          Model  Description  Price                                    foam padded handle allows
        SG241116 1000 Seals  $31.00                                    wrapping close to bottom  of
        SG241118 Crimper    35.00                                      pallet. Teflon coated core for
        SG241120 Tensioner  68.00                                      smooth film stretch. Film
        SG241121 Strapping Cart  253.00  TENSIONER                     tension  is  adjustable.  Accepts
           Polypropylene   Includes: 1 Reel  /2” x 9000’ 8”x 8”        12” to 20” film.
                                    1
           Strapping Kit  core polypropylene strapping, 1000
                          seals, heavy-duty ratchet tensioner,
            Model    Price  hardened steel jaw crimper and   SG241121
           SG241112  $357.00  universal strapping cart                    Model         Price
                                                                       SGB450072       $67.00
                                                                                                           181
   176   177   178   179   180   181   182   183   184   185   186