Page 179 - tmp
P. 179

STEEL                                                  CARTON
            DRUMS                                              SEALING TAPE

        Steel  Drums  feature  a
        corrosion resistant interior
        that stores and transports
        hazardous or non-hazardous
        liquids. UN and Federal Code
        Title 49 compliant.   Closed
        Head  drums  have  2” and
        ¾”  bung  openings,  one  for
        filling and one for venting.
        Open Head drums have a
        removable top, EPDM “D”
        gasket with a 12 ga. bolt
        ring, and are for the vertical
        storage of liquids only.                   SG657107
                                                              Carton Sealing Tape secures boxes, packaging, and other items for various
                                  SG795275                    shipping and industrial applications. Acrylic tapes are designed to secure
                       Closed Head with          Open Head with  general purpose, light to medium duty packages. Hot Melt tapes support
                      Chemical Resistant         Chemical Resistant
        Cap.  Closed Head  Epoxy Phenolic Lining  Cap.  Open Head  Epoxy Phenolic Lining  large, bulky, and other heavy duty content. The polypropylene construction
                                                              is break resistant and performs in a range of temperatures for lasting
         Gal.  Model  Price  Model  Price  Gal.  Model  Price  Model  Price  reliability. Tapes may be used with dispensers for easy application. UV
         30 SG657109 $86.00  SG657109P $103.00  30 SG795275 $111.00  SG795275P $127.00  resistant. Available in multiple dimensions and package quantities.
         55 SG657107 119.00 SG657107P  135.00  55 SG657106 150.00 SG657106P  166.00
                                                                                                  Price Per Roll
                                                                                                           8+
                                                                                              1
                                                                                                  2-3
                                                                                                       4-7
                          HEAVY                                CARTON SEALING TAPE-ACRYLIC Mil W” x Yds.  Case  Case  Cases  Cases Cases
                                                              Model
                                                                                         Qty.
                                                                      Mfg./Part#
                       DUTY TAPE                              SG422750  Shurtape AP 101 1.6  2 x 110  36  $2.00 $2.00  $2.00 $2.00
                                                                                   2 x 110
                                                                                                       2.00
                                                              SG422751
                                                                                                  3.00
                                                                                                           2.00
                                                                                              3.00
                                                                                          36
                                                                      Shurtape AP 201 2.0
                                                                                1.8
                                                                                          36
                                                              SGB2257844 3M 305
                                                                                   2 x 110
                                                                                                  3.00
                                                                                                       3.00
                                                                                              3.00
                                                                                                           2.00
                       DISPENSER                              SGB862704  Shurtape AP 101 1.6  3 x 110  24  4.00  4.00  4.00  3.00
                                                              SGB862537
                                                                                                  5.00
                                                                                              5.00
                                                                                                           4.00
                                                                                                       5.00
                                                                      Shurtape AP 201 2.0
                                                                                   3 x 110
                                                                                          24
                                                               CARTON SEALING TAPE-HOT MELT
                                                              SG422833  Shurtape HP 100 1.6  2 x  55  36  $2.00 $2.00  $2.00 $2.00
                                                              SG422746  Shurtape HP 200 1.9  2 x  55  36  2.00  2.00  2.00  2.00
                                                              SG422745  Shurtape HP 100 1.6  2 x 110  36  3.00  2.00  2.00  2.00
                                                              SG422748  Shurtape HP 400 2.5  2 x  55  36  3.00  3.00  3.00  3.00
                     SG795451                    SG185421     SG422747  Shurtape HP 200 1.9  2 x 110  36  3.00  3.00  2.00  2.00
                                                              SG418627CL 3M 371  1.8  2 x 110  36  3.00  3.00  3.00  3.00
        Rubber rollers and tape brakes allow you to   Price Each  SG423067  Shurtape HP 200 1.9  3 x 110  24  5.00  4.00  4.00  4.00
        set tension and unwind to fit your job. Comfort   Model  Size” 1-2  3-5   6+   SGB2257846 3M 371  1.8  3 x 110  24  6.00  6.00  5.00  4.00
        grip handle on 3’’ model for greater comfort.   SG795451  2  $8.00 $7.00 $7.00  SG585134CL 3M 371  1.8  3 x  55  24  9.00  9.00  8.00  8.00
        Seals carton in one quick pass.  SG185421  3  13.00 13.00 11.00  SG423068  Shurtape HP 400 2.5  3 x  55  24  6.00  5.00  5.00  5.00
                 BENCH/FLOOR SCALE
        This digital bench/floor scale is ideal for multiple uses. Can be used
        for weighing, counting or as a system to accept or reject items from
        production line based on weight. The leveling indicator gives you proper
        and precise weighing capabilities. Operating functions include auto-zero,
        tare, accumulate and counting, and auto shutoff with sleep mode.  LCD
        displays six 1 inch height digits for easy viewing. The hand screw leveling
        feet allows you to easily adjust the deck height up to 5” high.  The hand
        screw knob on the post allows you to remove adjustable posts quickly and   EASY TO READ 1”H   POST HEIGHT
        easily.  Stainless steel platform measures 11 3 /4”W x 15 3 /4”L. Plastic display   NUMBERS  ADJUSTS FOR
        measures 9 3 /4”W x 6”H and includes LCD screen. 115V, AC with built-in     660 lb.         TABLE TOP
        rechargeable battery, 6’L power cord.                                                       OR FLOOR
                                                                                    capacity        APPLICATIONS
                  Capacity      Readability
           Model  Lbs.  Kg.  Lbs.  Kg.  W” x L”  Ht. Adj.   Price
        SG244241  330  150  0.1  0.05     11 3 /4 x 19 1 /2  18 1 /8 to 41 15 /16  $192.00
        SG244242  660  300  0.25  0.1      15 3 /4 x 23 7 /16  18 1 /8 to 51  261.00
            DIGITAL SHIPPING/RECEIVING SCALE
        Simple to operate. Rugged low profile steel platform is 12” x 12”. Large, easy-to-read digital
        display comes with a 6’L coiled cord. Can be wall or surface mounted for the best view. Large
        keys for tare/hold, units, on and off buttons. Powers off after 2 minutes of non-use, saving
        energy. Operates with either an AC adapter (included) or 6-AA batteries (not included).
                             Cap.        Accuracy
                    Model    Lbs.   Kg    Lbs.   Kg   Price
                   SG318513  400    180    0.5   0.2  $99.00
                                                                                                           179
   174   175   176   177   178   179   180   181   182   183   184