Page 183 - tmp
P. 183
RECESSED LED PANELS & TROFFERS WORK LIGHTS
Work Lights Bring Portable Light To
Indoor And Outdoor Construction Areas,
Garages, Workshops and more. Types
include Hanging, Free Stand, and Tripod.
Chose between Halogen, Incandescent,
and LED Lamp styles. 120 Volts.
SG501633
SG500922
LED Recessed Troffers and Panels feature a high efficacy LED system for long life and
excellent color to deliver superior quality lighting with 0-10V dimming. Troffers offer
hemmed sides and smooth inward formed end flanges for safe handling . Durable cold-
rolled steel housing assembly allows for lasting structural integrity and strength. Panels
have extruded aluminum frames for easy installation and maintenance. Available color
temperatures are 4000 and 5000 Kelvin depending on models. Average life hours are
50,000. Dimensions and light outputs vary per model.
Model Mfg. Part No. CRI CCT Size’ Watts Lumens Price Life
SG500922 LED Center Basket Troffer, 0-10V Dim 85 4000 2 x 2 36 4000 $69.00 Model Description Lamp Wattage Hours Cord’ Price
SG500923 LED Center Basket Troffer, 0-10V Dim 85 4000 2 x 4 50 5500 104.00 SG500784 Single LED Worklight w/Tripod, 30W LED 30 50,000 10 $73.00
SG501631 LED Recessed Panel Light, 2x2 82 4000 2 x 2 40 4000 59.00 SG501616 Rechargeable LED Work Light LED 12V DC 50,000 -- 97.00
SG501632 LED Recessed Panel Light, 2x2 82 5000 2 x 2 40 4000 59.00 w//Case & 2 Batteries
SG501633 LED Recessed Panel Light, 2x4 82 4000 2 x 4 50 5000 89.00 SG500783 Dual LED Worklights w/Tripod, 2x20W LED 40 50,000 10 107.00
EMERGENCY ALUMINUM POWER STRIPS
LIGHTING
& EXIT SIGNS SG500874 Reliable outlet centers are ideal for a wide range of applications with mounting snap/slide
or spring clips for easy installation. Durable aluminum housing on all models, UL approved.
SG500780 Price Each
Model Strip Length” Outlets Amps 1-4 5+
15 AMP - 6 Foot Cord
SG500881 12 6 15 $22.00 $19.00
SG500882 19 7 15 22.00 19.00
SG500781 SG500885 25 9 15 26.00 17.00
SG500884 23 16 15 31.00 28.00
Ideal for use in offices, schools and warehouses Provides 90 minutes of battery SG500887 48 10 15 33.00 30.00
back-up lighting. Impact resistant & flame retardant. Universal mounting for easy SG500889 48 18 15 34.00 22.00
15
72
16
46.00
SG500891
43.00
installation. Includes a maintenance free Ni-Cd battery with LED indicator, push test
switch and 120/277 dual voltage input. 15 AMP - 15 Foot Cord 19 7 15 23.00 21.00
SG500883
Model Description Price Ea. SG500886 25 9 15 31.00 28.00
SG500874 LED Exit Sign Red w/Battery Backup $19.00 SG500888 48 10 15 38.00 35.00
SG500780 2 Head LED Emergency Light 20.00 SG500890 48 18 15 41.00 37.00
SG500781 Combo LED Emergency Exit Sign 42.00 SG500892 72 16 15 46.00 44.00
Illuminate hard to reach loading and unloading areas. Double
arm models offer durable twin-strut steel arm providing superior DOCK LIGHTS
rigidity, helps prevent sagging, and is hinged for easy extension.
Folding pivots provide compact storage. Adjustable pivot friction
maintains position. Available for Halogen or LED lamps.
LED DOCK LIGHT Head Only - High intensity 20 watt LED offers low power
consumption and average 50,000 hours of life. Unit produces 1800 Lumens
which offers 6 to 10 foot candles of light at back of 53’ trailer. 15 deg. beam
spread with 9’ power cord (NEMA 5-15P). Yellow color finish provides for SG501753
high visibility. SG50714
Model SG501714 1-3 $87.00 4+ $81.00
Model Description Arm Reach” Voltage Wattage Bulb Price
HALOGEN/INC/LED
SG501753 Double Arm , Yellow 40 120 150 (PAR 38) / 300 (BR40) Medium Base $79.00
ARM / HEAD ONLY SG501716
SG501716 Arm Only for Dock Light 40 --- --- --- 46.00
EXTENSION CORDS
Extension Cords allow for easy access to power your indoor and outdoor electrical needs. Cord lengths are
either 50’ or 100’. Wire gauges range from 14 to 16, and Amps range from 10 to 15. Each listed cord comes with
1 receptacle with additional offerings available. UL Listed.
Model Type RCPT Length’ Amps Gauge Price
SG500792 FL-101/50FT outdoor extension cord, 13A,125V,1625W 16AWG/3C, Orange 1 50 13 16 $17.00
SG500794 FL-101L/50FT Outdoor Ext. Cord w/ Lit Plug, 125V,1625W 16AWG/3C, Orange 1 50 13 16 15.00
SG500790 FL-101/50FT outdoor extension cord, 15A,125V,1875W 14AWG/3C, Orange 1 50 15 14 25.00
SG500793 FL-101/100FT outdoor extension cord, 10A,125V,1250W 16AWG/3C, Orange 1 100 10 16 26.00
SG500795 FL-101/100FT Outdoor Ext. Cord w/Lit Plug, 125V, 1250W, 16AWG/3C, Orange 1 100 10 16 26.00 SG500792
SG500791 FL-101/100FT outdoor extension cord, 13A,125V,1625W 14AWG/3C, Orange 1 100 13 14 46.00
183

