Page 184 - tmp
P. 184
, & FLAMMABLE CABINETS
HEAVIER DUTY
14 GAUGE DOORS &
PIANO HINGE
SG298541
MANUAL CLOSE DOUBLE DOOR
FLUSH PADDLE
HANDLE
FUSIBLE LINK Specifications
Wall Gauge 18 18 18
Door Gauge 14 18 18
Corners Safety Radius Safety Radius Standard
Adj. Shelf Increments 2 1 /2 3 4 1 /2
Handle Type Recessed Recessed Sure-Grip EX Lever
Hinge Type SG 4’’ Piano Piano
Finish Powder Coat Powder Coat Powder Coat
Fusible link holds doors Code Approval NFPA, OSHA, FM NFPA, OSHA, FM NFPA, OSHA, FM
wide open and melts at Limited Warranty 12 Year 10 Year 1 Year
165°F to automatically
close (on self-close models). Shelves Galvanized Steel Galvanized Steel Galvanized Steel
SG942748
SELF CLOSE BI-FOLD DOOR
THREE DOOR STYLES:
Gal. Adj. 1. MANUAL CLOSE DOORS will not close
Cap. Shelves W” x D” x H” Model Lbs. Price Model Lbs. Price Model Lbs. Price automatically
MANUAL CLOSE DOOR 2. SELF CLOSE DOORS automatically close only
22 1 35 x 22 x 35 SG962357 170 $479.00 --- --- --- --- --- --- when fusible link melts at 165°F
28 2 34 x 18 x 44 SG237775 220 627.00 --- --- --- --- --- --- 3. SELF CLOSE BI-FOLD DOORS close
30 1 43 x 18 x 44 SG116053 240 627.00 SG942743 200 $817.00 SG784181 247 $662.00 automatically during normal use and at 165°F
44 3 34 x 18 x 65 SG237776 290 750.00 --- --- --- --- --- ---
45 2 43 x 18 x 65 SG298541 330 735.00 SG942746 280 923.00 SG784183 343 973.00
60 2 34 x 34 x 65 SG237289 380 863.00 SG942749 350 1150.00 SG784187 354 1175.00
90 2 43 x 34 x 65 SG237292 450 972.00 SG942752 440 1449.00 SG260808 465 1586.00 Meets
120 2 59 x 34 x 65 SG237777 540 1609.00 --- --- --- --- --- --- NFPA MEETS
BI-FOLD DOOR MANUAL CLOSE SELF-CLOSE SELF-CLOSE
30 1 43 x 18 x 44 --- --- --- --- --- --- SG784180 247 1750.00 standards REQUIREMENTS
45 2 43 x 18 x 65 --- --- --- SG942748 300 1192.00 SG784182 343 1808.00
SELF-CLOSE DOOR
28 2 34 x 18 x 44 SG237779 240 742.00 --- --- --- --- --- --- Additional Shelves
30 1 43 x 18 x 44 --- --- --- SG942744 207 899.00 SG784177 247 1122.00 W” x D” Global Justrite Eagle Price
44 3 34 x 18 x 65 SG237780 310 869.00 --- --- --- --- --- --- 43 x 18 --- SG942761 SG784001 52.00
45 2 43 x 18 x 66 SG237288 350 880.00 SG942747 283 1062.00 SG784178 343 984.00 34 x 34 SG237297 SG942762 SG784003 114.00
60 2 34 x 34 x 66 SG237291 400 972.00 SG942750 360 1233.00 SG784179 354 1228.00 43 x 34 SG237298 SG942763 --- 152.00
90 2 43 x 34 x 66 SG237294 460 1080.00 SG942753 450 1479.00 SG260809 465 1616.00 59 x 34 SG237793 --- --- 90.00
184

