Page 185 - tmp
P. 185
, & FLAMMABLE CABINETS
Compact Wall Hung or
Bench Mountable
Meets TOUGH
NFPA POWDER COAT
standards FINISH
3 MEETS
REQUIREMENTS
SG962357
SG260815
COMPACT FLAMMABLE CABINETS are perfect where space is limited. Meet or exceed all NFPA and OSHA requirements. Constructed of
18-gauge steel. MANUAL-CLOSE door must be physically closed. SELF-CLOSE door closes in the event of fire via fusible link that melts at
165°F and releases closing mechanism (per Uniform Fire Code). Full-length piano hinges and 3-point locking handle for smooth door operation.
Yellow powder coat finish accompanied by a large red warning label “FLAMMABLE - KEEP FIRE AWAY”.
Gal. Adj. MANUAL CLOSE MANUAL CLOSE SELF CLOSE MANUAL CLOSE SELF CLOSE
Cap. Shelves W” x D” x H” Model Price Model Price Model Price Model Price Model Price
2 1 15 x 18 x 17 1 /4* --- --- --- --- --- --- SG260810 $420.00 SG260816 $448.00
4 1 17 x 17 x 22* --- --- SG440123 $447.00 SG440126 $527.00 --- --- --- ---
4 1 17 1 /2 x 18 x 22 1 /2* --- --- --- --- --- --- SG260811 546.00 SG260817 500.00
12 1 23 x 18 x 35* SG962355 $329.00 SG4401243 524.00 SG4401273 610.00 SG260812 605.00 SG260818 597.00
16 1 23 x 18 x 44* SG962356 391.00 SG9427403 827.00 SG9427413 947.00 SG260813 839.00 SG260819 919.00
20 5 43 x 12 x 43† ---- ---- SG7843303 1249.00 --- --- --- --- --- ---
22 1 35 x 22 x 35 SG962357 479.00 SG2375693 871.00 SG2375703 1172.00 SG260814 956.00 SG260820 1056.00
24 3 43 x 12 x 44† SG962358 604.00 --- --- --- --- SG260815 1127.00 SG260821 1285.00
† Wall Mount Cabinet * Single Door SG440124
BEST VALUE DRUM SAFETY STORAGE CABINETS
Flammable safety cabinets are made using an all-welded steel body built
with reinforced double walls. 1 1 /2 insulating air space on top, bottom, back,
sides and doors. 2 vent with fire baffle and cap. All doors on safety cabinets are
self-latching for secure closure. Three-point key lock with button latches.
Tri-lingual warning labels. 2 raised front sill helps prevent leaks. 350 lb. capacity galvanized
steel shelf included with vertical cabinets. Vertical cabinets include roller conveyors to ensure
easy loading and unloading of drums. All steel cabinets meet NFPA Code 30 specifications
and OSHA requirements.
Model Type Door Type W” x D” x H” Gal. Cap. Price
SGB214633 Flammable Manual 31 1 /4 x 31 1 /4 x 65 55 $1245.00
SGB214669 HazMat Manual 31 1 /4 x 31 1 /4 x 65 55 1255.00
SGB214670 HazMat Self 31 1 /4 x 31 1 /4 x 65 55 1491.00
SGB214634 Flammable Self 31 1 /4 x 31 1 /4 x 65 55 1585.00
SGB214680 HazMat Manual 43 x 34 x 65 60 1852.00
SGB214681 HazMat Self 43 x 34 x 65 60 2110.00
SGB214671 HazMat Manual 58 x 31 1 /4 x 65 110 1966.00
SGB214643 Flammable Manual 58 x 31 1 /4 x 65 110 1793.00
SGB214665 Flammable Self 58 31 1 /4 65 110 2794.00
SGB214672 HazMat Self 58 31 1 /4 65 110 2619.00 SGB214643 SGB214671
CYLINDER STORAGE CABINET Ruggedly Built Cabinets
Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom for strength. Are Used For Protecting
Features 1 /8” x 1 3 /16” expanded metal door(s) and sides which allow for ventilation and LPG Cylinders From Theft &
visibility of contents. Rust and acid resistant safety yellow powder coat finish for long Unauthorized Access
lasting durability. Padlock hasp keeps contents secure for safely storing compressed air/gas
cylinders and tanks. (padlock not included). Cabinet will accept 20 lb. and 33 lb. LPG cylinders.
“DANGER FLAMMABLE MATERIALS” sign is located on the door(s). Door stoppers have
magnets to keep doors safely shut when not locked. Pre-punched lagging holes in feet for
anchoring to the ground. Complies with OSHA regulations.
Cylinder Unassembled Assembled
Capacity Style W”x D” x H” Model Price Model Price
4 Horizontal 31 x 30 x 35 SG270252 $319.00 SG493352 $380.00
8 Horizontal 31 x 30 x 65 SG270253 500.00 SG493353 557.00
16 Horizontal 60 x 30 x 65 SG270254 907.00 SG493354 1084.00
9 Vertical 31 x 30 x 65 SG270256 433.00 SG493356 513.00
18 Vertical 60 x 30 x 65 SG270255 758.00 SG493355 885.00
8 Horizontal Horizontal
/9 Vertical & Vertical 60 x 30 x 65 SG270257 958.00 SG493357 1085.00
185

