Page 186 - tmp
P. 186

PAINT & INK/ACID CORROSIVE/PESTICIDE CABINETS
                                     12 Year Limited Warranty!              Cabinets are constructed of all welded,    double
                                                                            walled 18 gauge steel with 1 1 /2” air space and dual
                                                                            2”  capped vents with flame arrestors. Doors are
                                                                            double walled with 14 gauge outside and 18 gauge
                                                                            inside. All models have heavy-duty 4” welded
                                                                            hinges with brass pins and 3-point locking doors
                                                                            for added security. Features flush mounted, grip
                                                                            padded handle. Galvanized steel shelves have 350
                                                                            lb. capacity and adjust on 2 1 /2” centers. Ground
                                                                            connection dissipates static charge. Includes 2”
                                                                            leak proof doorsills and adjustable leveling feet.
                                                                            Meets FSPA code 30 and OSHA standards and FM
                                                                            approved. Paint & Ink models have a red powder
                                                                            coat finish.  Acid Corrosive  models have a blue
                                                                            powder coat finish. Pesticide models have a green
                                                                            powder coat finish. Both Acid and Pesticide models
                                                                            include corrosive resistant polyethylene trays.
                                                            4” HINGE                              MANUAL CLOSE
                                                                            Gal  Adj                DOOR
                                                                            Cap.  Shelves  W” x  D” x H”  Model  Price
                                                                            PAINT & INK
                                                                             24   3  43 x 12 x 44  SG316063  $517.00
                                                                            ACID CORROSIVE
                                                                             12   1  23 x 18 x 35  SG316064  449.00
                                                                             24   1  23 x 18 x 65  SG316065  678.00
                                                                             30   1  43 x 18 x 44  SG316066  781.00
                                                                             45   2  43 x 18 x 65  SG316067  896.00
                                    MANUAL-CLOSE DOORS                      PESTICIDE
                                    will not close automatically  FLUSH      30   1  43 x 18 x 44  SG316067  896.00
                     SG237695                            PADDLE HANDLE       45   2  43 x 18 x 65  SG316068  659.00
                                                             SLIM FLAMMABLE CABINETS
                                                                            All welded double-walled 18 gauge steel
                                                                            construction with 1 1 /2” insulating air space. 2”
                                                                            leak-proof door sills contain leaks and spills.
                                                                            Includes  two  2”  diameter  flame  arrestor  vents,
                                                                            adjustable leveling feet, galvanized steel shelves
                                                                            and grounding connector. Meets OSHA and NFPA
                                                                            code 30 standards. FM approved (Not including 6
                                                                            gallon). Powder coat finish.  Our cabinets feature
                                                                            14 gauge outside wall construction, lockable flush
                                                                            paddle  handle,  and  4”  heavy-duty  welded  hinges
                                                                            with brass pins. Self-Close Door models will close
                                                                            via a fusible link that melts at 165° releasing the
                                                                            closing mechanism.
                                                                             12 Year Limited Warranty!
                                                                             Gal.  Adj.
                                                       FLUSH PADDLE HANDLE   Cap.  Shelves  W” x D” x H”  Model  Price
                                                                            MANUAL CLOSE DOOR
                                                                              6     0   23 x 18 x 22  SG240899 $330.00
                                                                            SELF-CLOSE DOOR
                                                                              6     0   23 x 18 x 22  SG240900 $424.00
                                       SG240899
                                    WALL MOUNT                                    FORKLIFTABLE
                                       CYLINDER                                CYLINDER CADDY
                                      BRACKETS                              Made of heavy duty steel for long lasting durability.
                                                                            Features a forkliftable design allowing for easy storage
                                                                            and transport. Holds cylinders up to 9” in diameter. 1500
                                    Easily mounts to permanent              lb. load capacity. Hinged retainer bars secure cylinders in
                                    vertical surface to help you safely     place during handling. Designed for convenient loading
                                    store  gas  cylinders.  Supports        and unloading. Cylinders roll on or off at floor level without
                                               1
                                    cylinders from 3 /2” to 12 /2”          lifting or rolling up a ramp. For use with fork width up to 6”.
                                                     1
                                    in diameter. Reinforced red             Dissipative ground chain included for security.
                                    polyethylene Plastic Bracket
                                    is ideal for highly corrosive             Model  Style  Cyl. Cap. Depth’’ Price
                                    environments.  Durable  welded          SG270217  Stationary  4  23  $187.00
                            Cylinder  Steel Bracket has protective vinyl    SG270218  Stationary  6  33  412.00
        Model  Capacity        Material Price  edge with enamel finish. All styles   SG270219  Stationary  8  43  547.00
                                         1
       SG116036  One    Plastic  $40.00  include 1 /2” polypropylene strap   SG270217C  Mobile  4  23   518.00
       SG116037  One     Steel  26.00  with steel cinch buckle. Mounting    SG270218C  Mobile  6   33   512.00
       SG116038  Two     Steel  48.00  hardware not included. Complies      SG270219C  Mobile  8   43   565.00
       SG116039  Three   Steel  73.00  with OSHA and NFPA standards.
      186
   181   182   183   184   185   186   187   188   189   190   191