Page 191 - tmp
P. 191
CROWD CONTROL INDOOR/OUTDOOR
PEDESTRIAN CONTROL
Keep aisles clear from moving traffic and secure sensitive areas.
SG269387YB 41”H x 2” diameter. Plastic Post is available with portable 14”
diameter base or ground stake. Fill base with sand for stability.
Heavy-duty 1 /2” plastic link chain hooks easily to post; choose
1
white or alternating black and yellow links. Use one post for every
8 ft. of area secured. Plastic Post sold 6 per carton.
Post Style WHITE YELLOW Price/Post
Portable Base SG822002W SG822022Y $23.00
Ground Stake SG822003W SG822003Y 20.00
SG695010YB SG269383RD 50’ LINK CHAIN
SG954112W White $30.00
SG954112Y Yellow/Black 30.00
Create lines and block off restricted areas in banks, offices, retail environments and more.
Self retracting 6 1 /2’L belt helps direct lines and crowds to or away from desired areas.
Locking belt receivers included to prevent accidental belt release. Capped belt ends POST WITH
prevent nylon belts from raveling. Steel Post is made using 14 1 /8” diameter weighted GROUND
base for stability. Measures 39”H overall. Available in Stainless Steel or Black powder STAKE
coat finish. Easy assembly. Specify Belt Color Suffix: Black (BK), Red (RD), Blue (BL) or
Black & Yellow Stripe (YB). Note: Blue Belt available for Steel Post only.
Belt Price
Model Description Length’ Each
SG269383 Polished Stainless Steel Post with Belt 6 1 /2 $58.00
SG695010 Black Steel Post with Belt 7 1 /2 52.00
SG269545 SG269387 Black Wall Mount with Belt and Receiver 6 1 /2 36.00
SG269545
Merchandising Bowl with Adapter
69.00
BLACK SIGN WITH ADAPTER
Description 7” x 11” Price 11” x 14” Price
2 Sides “Please Enter Here” SG443081 $53.00 SG443084 $63.00
2 Sides “Exit” SG443082 48.00 SG443085 63.00
1 Side “Please Enter Here” SG443083 53.00 SG443086 63.00
SG443082 Sign Frame w/Clear Acrylic SG239324 53.00 SG239325 60.00
CROWD CONTROL SPEED BUMP & CABLE
POST & ROPES PROTECTOR
Versatile design handles the
Post accepts Ropes (sold separately) to create heaviest of vehicle loads while
effective and easy to use portable crowd control also acting as a dual channel
barriers. Easy to set-up and move where you need protector. Prevents damage to air
them. 34”H post is made using a 10 1 /4” diameter lines, water lines, and electrical
weighted base for stability. Stainless steel post cable. Flexible design fits contour
has a gold plated finish. Die cast, zinc alloy hanger of road or factory floor. High-
accepts Rope Belts (sold separately). Belts are 59”L density polyethylene construction
and include gold plated stainless steel ends for easy with non-skid surface resists
connection to post. Rope is available in plush, stain weather, UV, and chemical
resistant Velour or leather-like Braided Vinyl. Easy damage. High visibility yellow.
assembly. Specify Rope Color Suffix: Blue (BL), Anchor bolts included. 72”L
Red (RD) or Black (BK). x 10”W x 2”H. Cable channel
dimension: 1 1 /4”W x 7 /8”H.
Model Description Price Ea.
SG269384 34”H Gold Finished Stainless Steel Post $72.00 Wt. Price Each
SG269385 59”L Velour Rope with Ends 23.00 Model Lbs. 1-5 6+
SG269386 59”L Braided Vinyl Rope with Ends 25.00 SG506847 15 $71.00 $64.00
STENCILS REFLECTIVE
Handicap Parking Stencils can be used and reused in parking lots for parking
space identification. Standard Stencil is constructed from black vinyl. 37” x TRAFFIC CONES
43”. Heavy Duty Stencil is constructed from HD clear polyethylene. 38” x
34” and .06” thick.
Model Type Price Meets MUTCD Standards
SG505199 Standard Stencil $26.00
SG436832 Heavy Duty Stencil 112.00 Tough weatheproof orange PVC traffic cones
feature tip resistant, orange weighted base. 18”
TRAFFIC CONTROL SIGNS cones have one 6” reflective collar; 28” and 36”
cones have a 6” and 4” reflective collar. Meets
Reflective signs in .080 reflective aluminum with pre-drilled holes MUTCD standards. Sold per each.
for easy mounting. Price
Price Each Height” Wt. lbs. Model 1-49 50+
Model Description Size” 1-2 3-5 6+
SG652645 STOP 24 x 24 $83.00 $81.00 $76.00 18 2.5 SG708139 $12.00 $11.00
28 7 SG708140 20.00 18.00
HARDWARE. 2 /2” galvanized nut, bolt, washer set.SG954256 $2.00 per set 36 10 SG708141 27.00 26.00
1
191

