Page 28 - tmp
P. 28
CONTOURED SIT STAND
PLASTIC STOOL STOOLS
Support your body while sitting or
standing. Ergonomically designed
to allow mobility without adding
pressure to back and lower body.
Great when working for long periods
of time on machinery or assembly line.
Waterfall contour seat allows proper
leg circulation. Self skinned black
Contoured design
PNEUMATIC promotes good posture 15° LOCK-IN polyurethane padded seat for durability
HEIGHT and features ventilation TILT 20° and comfort. Tilt control knob allows
ADJUSTMENT slot for comfort. Molded CONTROL TILT seat to tilt 15°, or can be locked for
polypropylene seat with PNEUMATIC stability. 24” 5 Blade style has 14”W x
10” L seat with 21”- 31”H pneumatic
black tubular frame for HEIGHT seat height adjustment. 1 Year Limited
strength and durability. ADJUSTMENT Warranty. Triangular style has wide
Easy to clean 17”W x base for stability. 12 1 /2”W x 8 1 /2”D seat
16”D seat and 16”sq. SG571005 with a 22 /4”– 32 /4” height adjustment.
3
3
back. Pneumatic 21”-31” Nylon anti-slip glides for stability. Easy
seat height adjustment. assembly. 1 Year Limited Warranty.
Height adjustable 7 /4”-
3
3
17 /4” 360° foot rest. Five SGB272014
blade caster base.
Easy assembly. 1 Year
Limited Warranty.
Model Description Price Model Base Price
SG506548 Plastic Stool $82.00 SG571005 5 Blade $87.00
SG506818 Optional Glides/ Set of 5 15.00 SGB272014 Triangular 242.00
ALL-PURPOSE SCOOTER STOOLS
Tough enough for warehouse, factory, or machine shop use. All models ACTIVE SEATING/
feature pneumatic height adjustment for easy operator positioning and 14” PERCH STOOLS
diameter seat. Style E and F include both casters and glides. Easy to assemble.
1 Year Limited Warranty.
B
3 1 /2”
A THICK C 5” THICK
SEAT
SEAT
PNEUMATIC
HEIGHT
ADJUSTMENT
Active Stools help incorporate movement into your day.
The base stays firm while the seat allows flexibility of
your sitting angle. Designed to support better posture
and balance. Perching Stools work with standing or
adjustable height desks and allow you to lean back to rest
your legs and back.
Description Beige Black Price
E SG695613BK Active Seating Stool Black $87.00
Green
Active Seating Stool
SGB2198472
159.00
D SGB2228640 Perching Stool Black 232.00
PNEUMATIC
HEIGHT
ADJUSTMENT Seat
Style Seat Base Ht. Adj.” Model Price
A Vinyl Plastic 17 1 /2 – 22 3 /4 SG240152BK $65.00
B Vinyl w/Back Plastic 17 1 /2 – 22 3 /4 SG240157BK 84.00
C Vinyl Steel 20 – 23 1 /2 SG240151BK 84.00
D Polyurethane Steel 22 – 29 SG240273 79.00
E Polyurethane Steel 17 – 21 SG506677* 274.00
13 YEAR E Polyurethane Steel 20 – 27 SG506678* 287.00
LIMITED E Polyurethane Steel 24 – 31 SG506679* 294.00
WARRANTY Optional Glides for Style A and B Set of 5 SG506818 15.00
28