Page 11 - tmp
P. 11
CHOOSE SQUARE EDGE OR ERGONOMIC SAFETY EDGE BENCH TOPS
MAPLE MAPLE BIRCH ASH
SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE
1 3 /4”
1 3 /4” 2 1 /4” THICK
THICK THICK 1 /4” Birch tops kiln dried, glued, and
3
Maple butcher block is kiln dried, electronically glued, THICK sanded smooth. All tops are treated
cured, and sanded smooth. Finished with a penetrating Solid maple strips are glued together with mineral oil to protect from Ash butcher block top is kiln
mineral oil protectant. Available in two styles: standard and electronically cured. The top is kiln drying. These are economical, all- dried, sanded smooth, and
1 /4” or extra strong 2 /4” thick. dried, sanded smooth, and finished with purpose bench tops for general finished with a penetrating
1
3
a penetrating oil protectant. Rounded purpose applications. oil protectant to make a
1
1 /4” THICK 2 /4” THICK front safety edge protects workers from W”x D” Model Price heavy-duty, good-looking,
3
W”x D” Model Price Model Price leaning against sharp edges. 1 /4” thick. 48 x 30 SG318849 $184.00 and affordable work surface.
3
48 x 30 SG601148 $184.00 --- --- W”x D” Model Price 48 x 36 SG318853 222.00 Rounded front safety edge
48 x 36 SG607286 222.00 --- --- 60 x 30 SG318850 238.00 protects workers. 1 /4” thick.
3
60 x 30 SG601150 238.00 SG601782 $327.00 48 x 30 SG607283 $184.00 60 x 36 SG318854 274.00 W”x D” Model Price
60 x 36 SG601152 274.00 --- --- 48 x 36 SG607284 222.00 72 x 30 SG318851 274.00
72 x 30 SG601154 274.00 SG601783 372.00 60 x 30 SG601367 238.00 72 x 36 SG318855 334.00 60 x 30 SG579125 $215.00
72 x 36 SG601156 334.00 SG601784 470.00 60 x 36 SG607285 274.00 96 x 30 * SG318856 437.00 60 x 36 SG300914 242.00
96 x 30 SG607287 386.00 --- --- 72 x 30 SG601368 274.00 96 x 36 * SG318856 437.00 72 x 30 SG579126 236.00
96 x 36 SG601180 437.00 --- --- 72 x 36 SG601369 334.00 *3500 lb. capacity 72 x 36 SG579127 282.00
PHENOLIC RESIN ESD PLASTIC
SAFETY EDGE SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE
1” 1 1 /4” 1 /4” 1 /8” 1 /8”
5
1
5
THICK THICK THICK THICK THICK
Prevents damage to sensitive electronic circuitry Super-strong, easy to clean, high pressure plastic,
Chemical resistant bench tops are great for use during assembly. White plastic top dissipates 5000 laminate-faced, wood core takes heavy abuse.
in laboratories. Made of 1” thick, black phenolic volts of static electricity in .01 seconds. Cleans easily. Serves as a smooth, tough working surface for
5
resin that withstands moisture and resists Complies MIL-B817058 and 101B, 101C Method 4046. many applications. 1 /8” thick.
1
chemicals. Impact resistant for superior strength. 1 /4” thick. SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE
Rounded front Safety Edge. W”x D” Model Price Model Price W”x D” Model Price Model Price
48 x 30 SG651448 $195.00 SG250213 $238.00 48 x 30 SG601149 $133.00 SG607289 $133.00
48 x 36 SG607282 225.00 SG607281 258.00 48 x 36 SG607291 156.00 SG607290 156.00
W”x D” Model Price 60 x 30 SG255217 201.00 SG706358 251.00 60 x 30 SG601166 173.00 SG601364 173.00
SG651449
196.00
60 x 36
245.00 SG706359
60 x 36
297.00
SG601168 196.00 SG579311
60 x 30 SG237388 $322.00 72 x 30 SG255218 247.00 SG706360 261.00 72 x 30 SG601170 179.00 SG601365 224.00
60 x 36 SG237390 445.00 72 x 36 SG255219 564.00 SG706361 326.00 72 x 36 SG601172 234.00 SG601366 234.00
72 x 30 SG237392 390.00 96 x 30 SG607292 337.00 --- --- 96 x 30 SG601174 238.00 --- ---
72 x 36 SG237394 540.00 96 x 36 SG607293 387.00 --- --- 96 x 36 SG601176 287.00 --- ---
STEEL STAINLESS SHOP TOP SHOP TOP
STEEL
SQUARE EDGE SQUARE EDGE SQUARE EDGE SAFETY EDGE
3
1
1 /4” 1 /2” 1 1 /2”
THICK THICK THICK
1 /4” 2 1 /4”
3
Steel bench tops won’t crack or buckle. 1 1 /2” thick durable particle board Square edge top is faced on two THICK THICK
12 gauge, steel top with heavy core with a phenolic backer sides with 3 /8” thick high grade, high
duty flanged construction for extra wrapped with 16 gauge, type 304 density particleboard sealed with a Safety radius edge top is faced on two sides with 3 /8”
3
strength. 1 /4” thick top. Includes stringer stainless steel. Tops have stainless catalyzed finish to resist liquids. Super thick high grade, high density particleboard sealed with
1
for easy connection to bench legs. edges and are welded and polished strong MDF core. Overall 1 /2” thick. a catalyzed finish to resist liquids. Super strong MDF
1
W”x D” Model Price on the corners with a #4 brushed core. Choose between 1 /4” top and 2 /4” top.
3
48 x 30 SG253CP83 $136.00 finish. Wood core allows for easy W”x D” Model Price
installation over cabinets and can be
48 x 36 SG253CP84 138.00 48 x 30 SG601157 $127.00
1
3
60 x 30 SG253CP85 144.00 used with most bench legs. 60 x 30 SG601158 144.00 1 /4” THICK 2 /4” THICK
60 x 36 SG253CP86 179.00 60 x 36 SG601160 176.00 W”x D” Model Price Model Price
60 x 36 SG185721BK 179.00 W”x D” Model Price 72 x 30 SG601162 171.00 48 x 30 SG607288 $167.00 --- ---
72 x 30 SG253CP87 172.00 48 x 30 SG239118 $459.00 72 x 36 SG601164 211.00 60 x 30 SG601361 188.00 SG601785 $206.00
72 x 30 SG185722BK 172.00 60 x 30 SG239119 420.00 96 x 30 SG601165 230.00 72 x 30 SG601362 218.00 SG601786 245.00
72 x 36 SG253CP88 194.00 72 x 30 SG239120 529.00 96 x 36 SG601167 268.00 72 x 36 SG601363 265.00 SG601787 293.00
11

