Page 61 - tmp
P. 61

II                                                RIBBED LEATHER
           STACKABLE CHAIRS               ERGONOMIC CHAIRS                     EXECUTIVE CHAIRS
















                                                           SG240221BK
                                                            PLASTIC
                                                           SEAT AND                                  SG695640BK
                                                             BACK
         SGB1105796
                        SGB1105795


        Chair can be used in church, banquet halls, training rooms,
        conference meetings, hotels, or schools. With a frame
        that will hold in excess of 500-pounds, this is one of the
        strongest banquet chairs on the market. Vinyl padded seat   Sleek styling suits office and lounge decors. High   SG695640GY
        and back. Double support bracing. Non-marring plastic floor   density stacking for compact storage. Tubular steel
        glides. Plastic bumper guards prevent scratches on frame.   frame is built to last. Ergonomic comfort. Hard-wearing   This contemporary leather upholstered chair provides
        Black Powder Coated frame finish. Chairs stack 15 high.   plastic seat and back. Seat: 18”W x 16”D. Back: 18”W x   a thick cushioned seat and back to offer you proper
        CA117 Fire Retardant Foam. Sold in packages of 4.  13”H. Sold 4 per carton.   support throughout your work day. Chrome finish
          Seat    Seat   Back                                                 on the base and arms take this chair to the next level.
        Thickness” W” x D”  W” x H”  Model  Price  Model     Color      Price  Features a synchro tilt with tilt tension control knob.
                                                                              Padded arm rests offer maximum comfort. BIFMA and
           1 1 /2  15 1 /2 x 15 3 /4 14 1 /4 x 15 1 /2 SGB1105796 $41.00   SG240221BK  Black  $41.00   Greenguard Certified.
           2 1 /2  15 1 /2 x 15 3 /4 15 1 /2 x 14 1 /2 SGB1105795  46.00
        CHAIR DOLLY  (Holds 10 Chairs) SGB449350 $43.00 ea.  CHAIR DOLLY  (Holds 12 Chairs) SGB449350 $43.00 ea.  Model   Color  Price
        CHAIR TRUCK                        CHAIR TRUCK                        SG695640BK      Black      $219.00
        (Holds 12 Chairs)  SG250801  $99.00 ea.  (Holds 12 Chairs, 8” Rubber Wheels) SG250801  $99.00 ea.  SG695640GY  Gray  219.00
                      VENTED BACK                                                     CHAIRS
              MOLDED CHAIRS








                                              SG808665BK





               SG921397BL                                                                   STACK COMPACTLY
                                                                        SHELL BACK           TO SAVE SPACE
                                                                Elegant modern styling and hard-wearing construction add up to
        Contoured back support design and ventilating slot for comfortable seating.   exceptional value. 2” thick foam cushions are contoured for comfort and
        Polypropylene shell with tubular steel frame endures long term use.   upholstered with durable nylon fabric to withstand heavy use. Sturdy steel
        Non-marring glides. Stacks compactly at 2”H increments. Seat: 17”W   frame has chip resistant powder coat finish. Seat and back feature a plastic
        x 16”D x 16”H and 17”H from floor. Sold 4 per carton. 1 color style per   shell backing to extend service life. Optional polyurethane armrests. Seat:
                                                                        1
                                                                 1
                                                                                       1
        carton. Add color suffix: Black (BK) or Blue (BL). 2 Year Limited Warranty.  19 /2”W x 18 /2”D. Back: 18 1 /2”W x 13 /2”H. Easy assembly.
         Style       Model   Price                              Description  Burgundy           Black     Price
        Armless Chair  SG808665  $37.00                         Arm Chair   SG516129BY     SG516129BK     $67.00
        Arm Chair   SG921397  44.00                SG808665BY   Armless Chair   SG516128BY  SG516128BK     64.00
        CHAIR DOLLY  (Holds 10 Chairs)  SGB449350  $43.00 ea.   CHAIR DOLLY  (Holds 10 Chairs)  SGB449350  $43.00 ea.
        CHAIR TRUCK (Holds 12 Chairs, 8” Rubber Wheels)  SG250801  $99.00 ea.  CHAIR TRUCK (Holds 12 Chairs, 8” Rubber Wheels) SG250801  $99.00 ea.
                                                                                                            61
   56   57   58   59   60   61   62   63   64   65   66