Page 60 - tmp
P. 60

INTERION
                   SG506750
                                                                                 PLASTIC FOLDING
                                                                                        TABLES
                                                                         A
                                                                              Designed to set up in seconds to meet your
                                        EXTRA LARGE                           temporary or permanent requirements for
                                       72”L X 30”W TABLE                      training, security stops, parties, or lunchrooms.
                                                                              Low maintenance, polyethylene tops are
                                     REINFORCED STEEL FRAME                   lightweight  and  resist  moisture  and  stains.
                                                                                     1
                                      AND LEGS FOR EXTRA                      Reinforced 1 /8” diameter steel tubular frame and
                                          STRENGTH                            legs add stability and strength. Safety locks keep
                                                                              tables open when in use and prevent unfolding
                                                                              when stored. Both styles ship assembled and
                                                                              include a 2 Year Limited Warranty.
                                                                                                          3
                                                                              Style A legs fold in for a storing thickness of 1 /4”.
                                                                              Tabletop measures 30” x 72”.
                                                                              Style B folds in half to measure only 29”W x 36”L
                                                                              x 3 /4” thick and includes convenient carry handles.
                                                                                3
                                                                              Opens to 29” x 72”. Ships UPS.
                                                                              Style C Legs fold in for a storing thickness of 1 /4”.
                                                                                                          3
                                                                              Choice of table top diameter of 48”, 60”, or 71”.
                                                         C
                                                                                                     Price
               SG506801                                         SG256560      Style  Model  L” x W”   1-2   3+
                                                                               A   SG506750  72 x 30  $92.00 $84.00
                                                                               A   SG277626  96 x 30  133.00 122.00
          B                                                                    B   SG506801  72 x 29  102.00 102.00
                                                      •  FOLDS IN HALF TO     ROUND                  Price
              COMPACT                                  ONLY 29” X 36”             C       Dia.”     1-2    3+
            FOLDING TABLE                             • SHIPS UPS             SG256559     48”     $87.00 $80.00
                                                                              SG256560     60”    146.00 136.00
                                                                           FOLDING CHAIR
                                                                           & TABLE CARTS
                                                                   Store & transport chairs and tables with ease. Organize and store
                                                                   temporary furniture. Moves easily on non-marring, 4” heavy duty
                                                                   swivel casters. 2” welded angle steel with brown finish.  Flat
                                                                   Stacking carts store folding chairs or tables in the horizontal stacked
                                                                   position.  Edge  Standing  carts store  folding  chairs  or tables  in  an
                                                                   easily accessible upright position. Double Sided Hanging Cart stores
                                                                   folding chairs in an easily accessible hanging position.  Combo
                         SG506742                                  Hanging Cart holds folding chairs and tables on a single unit.
                                                                   Optional  Coat  Rack  Kit  includes  2  removable  garment  rods  that
                                                                   easily install on empty Hanging Carts to convert cart into mobile coat
                                                                   racks. Easy assembly. 1 Year Limited Warranty.


                                      SG506743





                  SG250746
                                                                                       SG506746
                                                                         Overall Dimension  Chair/Table
                                                             Description   W”x  L” x H”  Capacity  Model  Price
                                                             TABLE CART
                                                             Flat Stacking  30 x 72  x 47  12 Rectangle SG506744  $228.00
                                                             Flat Stacking  30 x 90  x 47  12 Rectangle SG506745  242.00
                                                             Edge Standing  28 x 98  x 31  10 Rectangle SG506746  322.00
                                                             Edge Standing  28 x 48  x 39  10 Round  SG250746  165.00
                                                             CHAIR CART
                                                             Flat Stacking  18 x 40   x 47  24  SG506741  120.00
                                                             Hanging       33 x 65    x 72  84  SGB2099151  266.00
                                       SG249017              Chair/Table Combo  33 x 65 x 72  42/12  SGB678987  307.00

                  SG506741                                   Coat Rack Kit   1” Dia. x 65  ---  SGB678989  339.00

      60
   55   56   57   58   59   60   61   62   63   64   65