Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




All Terrain Pallet Jack Trucks

All Terrain Pallet Jack Trucks are designed to raise and lower loads for quick material handling operations on outdoor and indoor surfaces. The ergonomics handle operations have forward/reverse speeds, lift/lower controls, and emergency reverse-function. Dimensions and power types vary per model. Our versatile pallet trucks roll smoothly over uneven surfaces and can hold loads up to 4000 lbs.
10 Results
Manual All Terrain Pallet Jack Trucks

Manual All Terrain Pallet Jack Trucks

CompareImageWeight CapacityFork LengthLowered HeightRaised HeightModel #Price
Vestil All Terrain Manual Pallet Jack, 2000 lb. Capacity, 65"W x 48"L Forks
2000 lbs
48 in
3 in
9 in
T9F988807as low as

$1,845.00

Save $254.00 (12%)
Vestil All Terrain Manual Pallet Jack, 2500 lb. Capacity, 64"W x 32"L Forks
2500 lbs
32 in
3 in
9 in
T9F988808as low as

$2,069.00

Save $293.00 (12%)
Wesco® Advantage Pro Max All Terrain Manual Pallet Jack, 3300 lb. Cap., 63-1/4"W x 32"L Forks
3300 lbs
32 in
2-3/4 in
9-1/2 in
T9FB2682452as low as

$4,319.00

Save $230.00 (5%)
Vestil All Terrain Manual Pallet Jack, 2000 lb. Capacity, 64"W x 32"L Forks
2000 lbs
32 in
3 in
9 in
T9F241674as low as

$2,209.00

Save $310.00 (12%)
Electric Powered All Terrain Pallet Jack Trucks

Electric Powered All Terrain Pallet Jack Trucks

Gas Powered All Terrain Pallet Jack Trucks

Gas Powered All Terrain Pallet Jack Trucks