Crepe & Waffle Makers
Most Relevant
Waffle Makers

Commercial Waffle Makers are ideal for use in restaurants, food courts, hotels and more. They are constructed of high quality stainless steel and cast aluminum for long lasting dependability. These waffle makers come equipped with a rotary-feature for even cooking, non-stick plates for easy removal, and ready lights and beep signals.
| Compare | Image | Type | Width | Depth | Height | Voltage | Watts | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Double | 11 in | 17 in | 10 in | 120 V | 1300 W | WBB2017905 | $1,049.00 | ||
![]() | Double | 10-7/16 in | 17 in | 9-1/2 in | 120 V | 1400 W | WBB2018001 | $1,049.00 | ||
![]() | Single | 10-1/4 in | 20 in | 9-1/4 in | 120 V | 1200 W | WBB2017890 | $739.00 |