Browse Audio Visual Carts

(172 items)

Narrow Your Results

LCD Size

Width Inches

Length Inches

Height Inches

Recently Viewed

Categories

  • Flat Panel LCD Carts

    Flat Panel LCD Carts
    See all 1 items in product family
    This Platinum Plasma/LCD Cart Is A Perfect Fit For Any Office Or Educational AV Environment.

    Made from superior 16 and 18 gauge steel, and finished with a platinum powder coating for aesthetically pleasing durability, this computer cart accommodates the new generation of flat panel displays. LCD TV cart uses an H-style mounting bracket that easily holds up to 50" displays, and mounting bracket allows flat panel displays to be tilted up to 37° for optimal viewing. A DVD player or other equipment can be stored on the AV shelf that measures 32"W x 14"D. This shelf is made from strong core board finished with a decorative and scratch-resistant gray laminate. A perforated steel panel is mounted beneath the shelf to provide additional rigidity. Each leg post is cast with an integrated bumper to protect walls and other surfaces from damage, and a stretcher bar is incorporated between the leg posts for extra strength and stability. Heavy duty 5" swivel casters (two with brakes) ensure easy maneuverability.
    Click for more
  • Flat Panel Carts With Side Shelves

    Flat Panel Carts With Side Shelves
    See all 2 items in product family
    LCD & Plasma Monitor Security Cart Holds Flat Screen Monitors Up To 52”!

    Display, secure and transport larger widescreen monitors with this plasma & LCD TV security cart. Flat screen monitor cart utilizes built-in brackets with a twin post design for easy monitor installation. Flat panel monitor posts are 26”H, adjust in 1” increments and offer built-in wire conduits. LCD & Plasma storage cart is made strong using durable steel with a scratch resistant powder coat finish. Flat screen monitor cart includes two 11½”W x 19¼”D slide-out side shelves. Security cart includes a locking 23½”W x 17½”D x 15½”H cabinet with recessed handles. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Shipped ready to assemble. Limited Lifetime Warranty.

    Click for more