Hoses, Wands, & Reels
Pressure washer hoses, wands, and reels are the ideal accessories for any commercial pressure washer machine. Pressure washer hoses are built to withstand high pressure and come various lengths. Pressure washer wands include adjustable pressure settings for different cleaning tasks. Pressure washer hose reels are designed to store the pressure washer hose in a tangle-free, organized manner.
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Compare
1
1
Ships within 1 Business Day
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Compare
1
1
Ships in 3 Business Days
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
185°F °F
Compare
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 3.0, Hot/Cold Water Use
Model #: WBB3115522
1
1
Ships in 3 Business Days
Material
Aluminum, Steel, Plastic, Ceramic
Compare
1
1
Ships in 3 Business Days
Material
Brass
Compare
1
1
Available on or around 09/30/2024
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F