Stationary Table Saw Accessories

Stationary Table Saw Accessories

Jet Proshop Table Saws Are Designed For Safe And Secure Operation During A Variety Of Woodworking Applications.

Proshop Table Saws are made of cast iron for long lasting durability. Features a Proshop fence system with T-square design for superior performance. Quick release riving knife greatly reduces binding and kickback risk for enhanced protection. 4 inch extraction port increases dust collection to reduce mess. Quick release independent leaf blade guard for ease of use. Integrated push-button arbor lock offers greater safety. Enclosed cabinet provides added storage. Rigid left-tilting trunnion for greater stability. Power-coated paint finish is chip-resistant. Blade diameter is 10 inch. 1-3/4 HP. Table sizes vary per model. Free shipping. Dado Insert allows for the accommodation of Dado blade.


BRAND
  • BRAND
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.78.135:23