Summit-Counter Height Beverage Merchandiser, Two Glass Swing Doors
Write a Review
|
Questions & Answers (0)
Product Description
Summit Counter Height Beverage Merchandiser W/Two Glass Swing Doors
SUMMIT's SCR7012DB is a versatile beverage merchandiser designed to maximize sales with modern style. This commercially approved all-refrigerator uses automatic defrost for storage that's low maintenance and stress-free. Adjustable shelves let you customize the interior to accommodate different sized items, with full interior lighting to illuminate what's inside. Two solid glass doors are trimmed with stainless steel and equipped with a front-mounted lock for added safety. Set the SCR7012DB above or below the counter (with proper ventilation) as a self-service refrigerator for maximum impulse sales.
SUMMIT's SCR7012DB is a versatile beverage merchandiser designed to maximize sales with modern style. This commercially approved all-refrigerator uses automatic defrost for storage that's low maintenance and stress-free. Adjustable shelves let you customize the interior to accommodate different sized items, with full interior lighting to illuminate what's inside. Two solid glass doors are trimmed with stainless steel and equipped with a front-mounted lock for added safety. Set the SCR7012DB above or below the counter (with proper ventilation) as a self-service refrigerator for maximum impulse sales.
PRICE
$2,049.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 20 in |
| Height | 34-1/2 in |
Product Details
| Lock Type | L (Single Key Lock) |
| Body Color Family | Black |
| Light | Yes |
| Refrigerant | R600a |
| Door Swing | French |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 4 |
| Material | Stainless Steel, Glass |
| Phase | 1 |
| Manufacturers Part Number | SCR7012DB |
| Shelf Material | Chrome |
| Brand | Summit Appliance |
| Amperage | 1.2 A |
| Capacity | 7.4 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Door Material | Glass |
| Number of Doors | 2 |
| Description | Counter Height Beverage Merchandiser |
| Thermostat Type | Digital |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, ETL-C, ETL-S |