Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237429

MPN #: SAK-50R(L)-N

4' Refrigerated Sushi Display Case

Product Description
Refrigerated Case is self-contained and made with a beautifully curved, angled down top front glass. Refrigerator maintains 35 to 41°F for food preservation. Type 304 stainless steel solid food plates and exterior body with tempered glass doors. Plastic door handles on chef side for easy access. Includes NSF approved thermometer. 1" diameter drain hole with plastic cover and tilted bottom for improved drainage. Side mounted 1/6HP compressor for ease of service. 115V. ETL listed. 48-13/16"W x 14-1/8"D x 11-1/2"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$4,515.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-13/16 in
Depth14-1/8 in
Height11-1/2 in
Cord Length9 ft

Product Details

Type4' Refrigerated Sushi Display Case
Horsepower1/6 HP
ColorSilver
Amperage2.5 A
RefrigerantR-134a
Adjustable ShelfYes
Compressor Horsepower1/6 HP
Capacity1.49 ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves2
MaterialSteel
Phase1
DescriptionRefrigerated Display Case
Manufacturers Part NumberSAK-50R(L)-N
BrandTurbo Air