Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3179668

MPN #: FA1-0205-06

Vornado® 42" Tower Fan with Remote, 5 Speed, 2465 CFM, 120V, Black

Product Description
OZI42 raises the bar for tower fans, featuring high-velocity focused airflow and 70° oscillation. OZI's formidable airflow exits the product at 1430 FPM, providing the whole room circulation experience that you've come to expect from Vornado®. For those who like options, OZI42 also offers oscillation on-demand. Oscillation channels legendary Vornado® power and sound quality into the awe-inspiring airflow experience Vornado® enthusiasts have been asking for.

Features:
  • Watts: 61
  • Whole Room Circulation
  • Quiet Operation
  • 5-Speed Auto-Dimming Touch Controls
  • Remote Control
  • Energy Saving Timer
  • 0-70° Oscillation
  • 5-Year Satisfaction Guarantee


PRICE
$139.95

1
1
Expected on or around 09/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height42-3/16 in
Weight11.6 lbs
Cord Length6 ft
Fan Diameter4 in

Product Details

TypeTower Fan
CFM1329/1653/1965/2307/2465 CFM
ColorBlack
Number of Speeds5
Hertz60 Hz
Fan TypeTower Fan
Mounting LocationFree Standing_x000D_
Voltage120 V
CFM High2465 CFM
DescriptionOZ142 Whole Room Tower Circulator
Oscillating/Non OscillatingOscillating
Package Quantity2
Power Cord Type2 Pin Polarized
Manufacturers Part NumberFA1-0205-06
Indoor/OutdoorIndoor
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed