Interion by Global Industrial
Model # :WB695660-AM
Interion® Antimicrobial Bonded Leather Drafting Stool, Black
Write a Review
|
Questions & Answers (0)
Product Description
This armless bonded leather stool features a wide seat and back for maximum comfort. Commercial grade leather upholsters a 3-1/4" thick seat and back. Black nylon base and foot ring with heavy duty casters. Base diameter measures a wide 27" diameter for optimal stability. Tilt Tension control with tilt lock. 300 lb weight capacity. Upholstery is antimicrobial.
Seat Dimensions - 20"W x 18.5"D x 23.5" - 31"H
Seat Height Range - 23.5" - 31"
Back Dimensions - 19.25"W x 23.5"H
Overall Dimensions: 24.80"W x 20.07"D x 41.33"-48.62"H
BIFMA, Greenguard Certified
Seat Dimensions - 20"W x 18.5"D x 23.5" - 31"H
Seat Height Range - 23.5" - 31"
Back Dimensions - 19.25"W x 23.5"H
Overall Dimensions: 24.80"W x 20.07"D x 41.33"-48.62"H
BIFMA, Greenguard Certified
PRICE
$505.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 35 lbs |
| Seat Width | 20 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 23-1/2 - 31 in |
| Min Seat Height | 23-1/2 in |
| Max Seat Height | 31 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 27 in |
| Back Width | 19-1/4 in |
| Back Height | 23-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 695660-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Drafting Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Leather |