Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1961998

MPN #: FF1532BCSS

Summit Built In Freestanding Refrigerator, 3 Cu. Ft. Cap., Silver

Product Description
Summit FF1532BCSS - All-Refrigerator For Built-In Or Freestanding Use, 3 Cu. Ft., 15" Wide

Summit's selection of built-in undercounter beverage refrigerators includes uniquely sized 15" wide units for a slim fit with user-friendly convenience.

The FF1532BCSS is an auto defrost all-refrigerator in a slim 15" width. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use. This unit features a fully wrapped stainless steel exterior, with a sleek handle to complete the look. The reversible door includes a factory installed lock for added security.

Inside, the FF1532BCSS includes adjustable glass shelves for easy storage. Two door shelves are perfect for holding beverages and condiments, while the floor is specially slotted to store wine bottles. LED lighting provides an attractive presentation inside the 3 cu. ft. interior. The digital thermostat features a readout in Celsius or Fahrenheit for easy and intuitive temperature control. This unit is ETL-S listed to NSF-7 commercial standards.

With ideal dimensions and advanced product features, the FF1532BCSS is the perfect choice for unique kitchen spaces. This unit can be paired with the matching SCFF1537BCSS all-freezer as a side-by-side set or combined with our StackRack.

Features:
  • Just under 15" wide for an easy fit, with a flush back design to save space
  • Flexible design allows built-in or freestanding use under counters
  • Fully wrapped stainless steel exterior includes reversible door and pro handle
  • Digital thermostat offers precise and convenient temperature control
  • Factory-installed lock provides security you can count on
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • DL1 Temperature Logger
  • Latch
PRICE
$1,799.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth22-3/4 in
Height34 in
Weight87 lbs
Freon1.27 oz
Inside Width Refrigerator12 in
Inside Depth Refrigerator17-5/8 in
Inside Height Refrigerator24-5/8 in

Product Details

Lock TypeYes
Body MaterialStainless Steel
LightYes
Door SwingRHD
Adjustable ShelfYes
Number of Full Door Shelves1
Defrost TypeAutomatic
Number of Shelves3
Manufacturers Part NumberFF1532BCSS
Reversible DoorYes
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage255.0 kWh/year
ColorSilver
Amperage1.4 A
Capacity3 ft³
Door MaterialStainless Steel
Voltage115 V AC/60 Hz V
Thermostat TypeDigital
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S