Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB443715

MPN #: 8107WD

Baldor-Reliance Grinders/Buffer, 8107WD, 24C 2P GRNDR

Product Description
Baldor-Reliance Grinders/Buffer, 24C 2P GRNDR

Features:
  • Two wheels 8x1x3/4
  • Wheel guards and tool rests are cast iron
  • Guards are exhaust type
  • Furnished with lighted eye shields
  • Tool tray
  • Water pot
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
General purpose grinding. Used for shaping and objects by removing material. Sharpens tools. 3/4 horsepower motor is suitable for heavy grinding.
PRICE
$3,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in

Product Details

RPM3600 rpm
Horsepower3/4 HP
Baldor Motor Type3524C
Amperage4.8, 2.4 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBench Grinder
Manufacturers Part Number8107WD
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG8-231-11
CSA CertifiedNo
Electrical Specification NumberG8WG0011
UL ListedYes
Mechanical Specification NumberG8LY0231